Sebelum PPN:
Rp159.999.900 - Rp179.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Current (A) | 5.6 |
|---|---|
| Dimensions (LxWxH) (cm) | 75x47x110 |
| Dimensions (LxWxH) (inch) | 29.5x18.75x43.5 |
| Drum Capacity (ft) | 100 of 5/8inch cable |
| Drum Capacity (m) | 30.5 of 16mm cable |
| Line Capacity (inch) | 3-6 lines, up to 200ft |
| Line Capacity (mm) | 75-150 lines, up to 61m |
| Motor Power (HP) | 4/10 |
| Speed (rpm) | 285 |
| Voltage/Frequency (V/Hz) | 115/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
K-6200 machines offer superior maneuverability and a small footprint allows easy access to tight work areas. It comes equipped with either Inner Core cable or Integral Wound cable. Recommend 5/8" (16 mm) cable for 3" (75 mm) to 6" (150 mm) drain lines up to 200' (61 m).
Set Content :
58192: 5/8" (16 mm) x 100' HC Cable (30.5 m);
59360: Tool Box;
70032: PVC Drain Cleaning Gloves;
92495: Spade Cutter, 1 3/4" (45 mm);
92510: Double Cutter, 2" (50 mm);
92520: Double Cutter, 3" (75 mm);
92525: Double Cutter, 4" (110 mm);
92555: 5/8" (16 mm) x 2' (50 mm) Leader
Set Content :
58192: 5/8" (16 mm) x 100' HC Cable (30.5 m);
59360: Tool Box;
70032: PVC Drain Cleaning Gloves;
92495: Spade Cutter, 1 3/4" (45 mm);
92510: Double Cutter, 2" (50 mm);
92520: Double Cutter, 3" (75 mm);
92525: Double Cutter, 4" (110 mm);
92555: 5/8" (16 mm) x 2' (50 mm) Leader
Feature
Complete unit includes: AUTOFEED controls, 5/8-inch x 100-foot integral wound solid core cable, 4-piece blade/cutter set, tool box and gloves.AUTOFEED automatically advances and retrieves the cable at up to 28-feet per minute.Easily remove the drum to change to the a 1/2-inch RIDGID K-3800 drum (sold separately).Integrated Cable Control System causes the drum to stop spinning if the head becomes lodged in a blockage.Direct drive motor for enhanced power; spins at 285 RPMs.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5jP112313199-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
