Hanna Instruments Controller Universal HI510 Series with Digital Probe Input (Pengontrol Universal)

Sebelum PPN:
Rp46.999.900 - Rp58.999.900
Spesifikasi
Alarm Relay for All Measurement AlarmElectromechanical relay SPDT contact output; 5A - 250 Vac; 5A - 30 Vdc (resistive load); Fuse protected: 5A; 250V slow blow fuse
Analog Output Accuracy±0.2% f.s.
Data LoggingInterval log; up to 100 files; maximum 8600 records on each stored file. When the maximum limit is reached; the most recent file with automatically erase the oldest one.Event log; maximum 100 records. When the maximum limi
Digital CommunicationsRS-485 serial port for remote monitoring and controlUSB-C port to retrieve log files and firmware upgrades
Digital Inputs2 independent; galvanically isolated inputs; configurable for Hold & Cleaning functions; On state: 5 to 24 Vdc; low or high level active
Dimensions (mm)144.0x144.0x151.3
DisplayGraphic LCD; 128x64 pixel B/W with backlight
EnclosureSingle case 1/2 DIN; type 4x IP65 ingress protection
Installation CategoryII
Operating Environment (°C)-20 to 50; maximum 100% RH non-condensing
Power Consumption (VA)15
Power Supply100 - 240 Vac ± 10%; 50/60 Hz; 15VA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI510 is an advanced universal process controller that can be configured for many applications requiring monitoring and/or control of process parameters. This controller features a digital probe input that will automatically detect and update the meter with the parameter that it measures.
Feature
- Waterproof IP65 (Nema 4X) enclosure
- Multi-color LED status indicators & audible alarm
- Universal mounting kits available with wall, pipe, and panel mounting options (All mounting kits must be ordered separately.)
- The Modbus-compliant unit can be integrated within a Modbus-based network and connected to other industrial electronic devices.

The following tasks may be accomplished remotely:
- Monitoring, using the virtual LCD (limited to a single remote control in the entire network)
- Setup
- Loading the Setup configuration file to a controller

Ulasan Produk

Tidak ada ulasan