Hanna Instruments Titratable Acidity Mini Titrator for Wine Analysis

Sebelum PPN:
Rp42.999.900
Spesifikasi
Accuracy (pH)±0.01 (@25˚C/77˚F)
Connectivity1 USB port for data storage and export to a PC
Logging Memoryup to 400 ( 200 titrations, 200 pH/mV readings)
Logging TypeLog-on-demand
Sample Size (ml)Low Range: 10; High Range: 2
Temperature ProbeHI7662-T stainless steel temperature probe with 1 m cable (included)
Titration Accuracy3% of reading or ±0.1 g/L, whichever is greater (@25˚C/77˚F)
Titration MethodAcid Base Titration
Titration Principleendpoint titration: 7.00 pH or 8.20 pH
Titration Pump Speed (ml/minute)10
Titration RangeLow Range: 0.1 to 5.0 g/L of tartaric acid; High Range: 4.0 to 25.0 g/L of tartaric acid
Titration Resolution (g/L)0.1(ppt)
pH Calibrationone, two, or three-point calibration, four available buffers (4.01, 7.01, 8.20, 10.01)
pH ElectrodeHI1048B glass body pH electrode with BNC connector and 1 m (3.3’) cable (included)
pH Range (pH)-2.0 to 16.0; -2.00 to 16.00
pH Resolution (pH)0.1 / 0.01
pH Temperature CompensationManual or Automatic
pH-mV Accuracy (mV)±1.0 (@25˚C/77˚F)
pH-mV Resolution (mV)0.1
pH/mV Range (mV)-2000.0 to 2000.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI84502 is a simple, fast, and affordable automatic mini titrator designed for testing total acidity levels in wine. Based on an acid-base titration method, this mini titrator uses an optimized preprogrammed method of analysis with a powerful algorithm that determines the completion of the titration reaction by the use of a specialized wine pH electrode.

Analysis for titratable acidity with the HI84502 is not selective for acids of similar strength. In this method, a base of known concentration is used to understand the overall acid content of a sample and express it as the main acid present in wine, tartaric acid.

The HI84502 incorporates a precision piston style dosing pump that adjusts the volume of dosing dynamically based on the voltage changed. This dosing system reduces the amount of time required for the titration while providing for a highly accurate determination of the amount of titrant used.

This mini titrator is supplied complete with all the materials necessary to perform low and high range measurements of total acidity. All chemicals are premixed and prepackaged including standardized titrants, reagents and pump calibration solution. There is no need for volumetric glassware or analytical balances.
Warning
Need Trafo Step Down
Feature
- Piston driven pump for accurate dynamic dosing
- Complete with pH electrode with CPS Technology
- Pre-standardized titrant and pre-measured reagents

Ulasan Produk

Tidak ada ulasan