Hanna Instruments Titratable Acidity Mini Titrator for Water Analysis

Sebelum PPN:
Rp42.999.900
Spesifikasi
Accuracy (mg/L)Low Range: ±0.5 or 3% of reading, whichever is greater; High Range: ±15 or 3% of reading, whichever is greater (@25˚C/77˚F)
Accuracy (pH)±0.01 (@25˚C/77˚F)
ElectrodeHI1131B glass body, refillable, with BNC connector and 1 m cable (included)
Logging Dataup to 400 (200 titrations, 200 pH/mV readings)
MethodAcid base titration
PrincipleEndpoint titration: 8.30 pH (phenolphthalein) or 3.7 pH (methyl orange)
Pump Speed (ml/minute)10
RangeLow Range (as CaCO‚ƒ): 15.0 to 400.0 mg/L 0.3 to 8.0 meq/L; High Range (as CaCO‚ƒ): 300 to 4000 mg/L 6.0 to 80.0 meq/L
ResolutionLow Range: 0.1 mg/L / 0.1 meq/L; High Range: 1 mg/L / 0.1 meq/L
Sample Volume (ml)50
Stirring Speed (rpm)600
Temperature Accuracy (°C/°F/K)±0.4/±0.8/±0.4 (@25˚C/77˚F)
Temperature Compensationmanual or automatic
Temperature ProbeHI7662-T stainless steel temperature probe with 1 m cable (included)
mV Accuracy (mV)±1.0 (@25˚C/77˚F)
mV Range (mV)-2000.0 to 2000.0
mV Resolution (mV)0.1
pH Calibrationone, two, or three-point calibration, four available buffers (4.01, 7.01, 8.20, 10.01)
pH Range (pH)-2.0 to 16.0 -2.00 to 16.00
pH Resolution (pH)0.1 / 0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Need Trafo Step Down

Ulasan Produk

Tidak ada ulasan