Hanna Instruments Titratable Acidity Mini Titrator for Fruit Juice Analysis

Sebelum PPN:
Rp42.999.900
Spesifikasi
Accuracy (pH)±0.01 (@25˚C/77˚F)
Connectivity1 USB port for data storage and export to a PC
Logging Memoryup to 400 ( 200 titrations, 200 pH/mV readings)
Logging TypeLog-on-demand
Sample Size (ml)Low Range: 5; High Range: 5
Temperature ProbeHI7662-T stainless steel temperature probe with 1 m cable (included)
Titration Accuracy±0.02% or 3% of reading CA whichever is greater (@25˚C/77˚F)
Titration MethodAcid Base Titration
Titration Principleendpoint titration: 8.1 pH
Titration Pump Speed (ml/minute)10
Titration RangeLow Range (g/100ml): citric acid: 0.10 to 2.00% CA; tartaric acid: 0.11 to 2.35% TA; malic acid: 0.10 to 2.09% MA ; High Range (g/100ml): citric acid: 1.00 to 10.00% CA; tartaric acid: 1.17 to 11.72% TA; malic acid: 1.05 to 10.47% MA
Titration Resolution (ppm)0.0001
pH Calibrationone, two, or three-point calibration, four available buffers (4.01, 7.01, 8.20, 10.01)
pH ElectrodeHI1131B glass body, refillable, with BNC connector and 1 m (3.3’) cable (included)
pH Range (pH)-2.0 to 16.0; -2.00 to 16.00
pH Resolution (pH)0.1 / 0.01
pH Temperature CompensationManual or Automatic
pH-mV Accuracy (mV)±1.0 (@25˚C/77˚F)
pH-mV Resolution (mV)0.1
pH/mV Range (mV)-2000.0 to 2000.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI84532 is a simple, fast, and affordable automatic mini titrator designed for testing the acidity of fruit juice. Based on an acid base titration method, this mini titrator uses an optimized preprogrammed method of analysis with a powerful algorithm that determines the completion of the titration reaction by the use of a glass body pH electrode.

The HI84532 incorporates a precision piston style dosing pump that adjusts the volume of titrant dosed dynamically based on a voltage change. This dosing system reduces the amount of time required for the titration while providing for a highly accurate determination of the amount of titrant used.

This mini titrator is supplied complete with all the materials necessary to perform low and high range measurements of titratable acidity in fruit juice. Results are displayed as % citric acid, tartaric acid and malic acid. All chemicals are premixed and prepackaged including standardized titrants, reagents and pump calibration solution. There is no need for volumetric glassware or analytical balances making titrations fast and easy to perform.
Warning
Need Trafo Step Down
Feature
- Piston driven pump for accurate dynamic dosing
- Complete with glass double junction pH electrode
- Pre-standardized titrant and pre-measured reagents

Ulasan Produk

Tidak ada ulasan