Hanna Instruments Titratable Acidity Mini Titrator for Dairy Analysis

Sebelum PPN:
Rp42.999.900
Spesifikasi
Accuracy (pH)±0.01 (@25˚C/77˚F)
Connectivity1 USB port for data storage and export to a PC
Logging Memoryup to 400 ( 200 titrations, 200 pH/mV readings)
Logging TypeLog-on-demand
Sample Size (ml)LR 20: 20ml or 20g; LR 50: 50ml or 50g; HR 20: 20ml or 20g
Temperature ProbeHI7662-M temperature probe with 1 m cable (included)
Titration AccuracyLow Range: ± 0.01 %l.a. High Range: ± 0.1 %l.a. (@25˚C/77˚F)
Titration MethodAcid Base Titration
Titration Principleendpoint titration, adjustable (pH 8.0 - 8.7 in 0.1 increments)
Titration Pump Speed (ml/minute)10
Titration RangeLow Range: %l.a.: 0.01 to 0.20;°SH: 0.4 to 8.9;°D: 1.0 to 20.0;°Th: 1.1 to 22.2; High Range: %l.a.: 0.1 to 2.0;°SH: 4.4 to 88.9;°D: 10 to 200;°Th: 11.1 to 222.2
Titration ResolutionLow Range: %I.a.: 0.01 ;°SH: 0.1;°D: 0.1;°Th: 0.1 High Range: %I.a.: 0.1;°SH: 0.1;°D: 1;°Th: 0.1
pH Calibrationone, two or three-point calibration; four available buffers (4.01, 6.00, 8.30, 10.01)
pH ElectrodeFC260B pH electrode with 1 m (3.3’) cable (included), HI5315 reference electrode with 1 m (3.3’) cable (included)
pH Range (pH)-2.0 to 16.0; -2.00 to 16.00
pH Resolution (pH)0.1 / 0.01
pH Temperature CompensationManual or Automatic
pH-mV Accuracy (mV)±1.0
pH-mV Resolution (mV)0.1
pH/mV Range (mV)-2000.0 to 2000.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI84529 is an easy to use, fast and affordable automatic mini titrator designed for testing titratable acidity levels in dairy products. Based on an acid-base titration method, this mini titrator uses an optimized pre-programmed method of analysis with a powerful algorithm that determines the completion of the titration reaction by the use of a specialized foodcare pH electrode.

The HI84529 incorporates a precision piston style dosing pump that adjusts the volume of dosing dynamically based on the voltage change. This dosing system reduces the amount of time required for the titration while providing for a highly accurate determination of the amount of titrant used.

This mini titrator is supplied complete with all the materials necessary to perform low and high range measurements of titratable acidity. All chemicals are premixed and prepackaged including standardized titrants, reagents and pump calibration solution. There is no need for volumetric glassware or analytical balances.
Warning
Need Trafo Step Down
Feature
Piston driven pump for accurate dynamic dosing
Complete with anti-clogging reference electrode
Pre-standardized titrant and pre-measured reagents

Ulasan Produk

Tidak ada ulasan