Hanna Instruments Titratable Acidity Mini Titrator and pH Meter for Vinegar

Sebelum PPN:
Rp54.999.900
Spesifikasi
Accuracy3% of reading or ± 0.1 %, whichever is greater; 3% of reading or ± 1 g/L, whichever is greater
Accuracy (pH)±0.01 (@25˚C/77˚F)
ElectrodeHI1131B glass body, refillable, with BNC connector and 1 m cable (included)
Logging Dataup to 200 data points (pH or mV); up to 200 titrations
MethodAcid-base titration
PrincipleFixed end point titration to pH 8.2
Pump Speed (ml/minute)10
Range0.3 to 10.0 % w/v (g/100mL) as acetic acid; 3 to 100 g/L as acetic acid
Resolution0.1%, 1 g/L
Sample Volume (ml)1
Stirring Speed (rpm)600
Temperature Accuracy (°C)±0.4 without probe error (@25˚C/77˚F)
Temperature Compensationmanual or automatic
Temperature ProbeHI7662-T stainless steel temperature probe with 1 m cable (included)
mV Accuracy (mV)±1.0 (@25˚C/77˚F)
mV Range (mV)-2000.0 to 2000.0
mV Resolution (mV)0.1
pH Calibration1, 2 or 3 calibration points;; 4 available buffers (4.01, 7.01, 8.20, 10.01)
pH Range (pH)-2.0 to 16.0, -2.00 to 16.00
pH Resolution (pH)0.1, 0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI84534 is an easy-to-use automatic mini titrator and pH meter designed for the rapid and accurate analysis of total titratable acidity in vinegar. The HI84534 mini titrator is a valuable tool because of its ability to eliminate subjective factors including color indicators, errors in mathematical calculations or erratic titrant additions, it will quickly become a valuable acidity analysis tool of vinegar.

The instrument employs a powerful and effective built-in algorithm to analyze the pH response to determine the exact endpoint, and then perform the necessary calculations.
Warning
Need Trafo Step Down
Feature
- pH and mV meter
- A dedicated HELP key
- Titration graph is visible in the display
- Data can be stored using the log feature and then exported to a USB stick or transferred to a PC
- Log on demand for up to 400 samples (200 for titration results, 200 for mV/pH measurements)
- GLP feature, to view calibration data for pH electrode and pump

Ulasan Produk

Tidak ada ulasan