Hanna Instruments Thermo-hygrometer with Dew Point and Calibration Data-Logging Probe

Sebelum PPN:
Rp9.999.900
Spesifikasi
Accuracy (% R.H.)±2.5 (0 to 90); ±3.5 (90 to 100)
Auto-offUser selectable: after 8 minutes, 60 minutes or disabled
Battery Life (hour)10000
Battery Type1.5V AAA
Dimensions (mm)154x63x30
Operating Environment (°C)0 to 60
Range (%RH)0.0 to 100.0
Resolution (%RH)0.1
Temperature Accuracy (°C)±0.4
Temperature Range (°C)-10.0 to 60.0
Temperature Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI95654 is a portable thermo-hygrometer designed to measure temperature and Relative Humidity (RH). HI95654 can also calculate the dew point from the temperature and RH. To ensure maximum protection against the effects of humidity and condensation, the instruments are housed in a rugged, water-resistant casing.

The temperature and RH probe is a "smart probe" which consists of a factory calibrated electronic sensor which requires no user calibration.
Our "smart probes" will work with any of our meters without the need to recalibrate the electronic sensor tracks the performance and stores the calibration history directly onto the probe.

Ulasan Produk

Tidak ada ulasan