Spesifikasi
| Accuracy (pH) | ±0.1, ±0.01, ±0.002 ±1 LSD |
|---|---|
| Connectivity | USB |
| Dimensions (mm) | 160x231x94 |
| Display | Color graphic LCD with on-screen help, graphing, and custom color configuration |
| GLP | Calibration data including date, time, buffers used, offset and slope |
| Logging Memory | 100000 data point storage, 100 lots with 50000 records/lot |
| Logging Type | Automatic, Manual, AutoHold |
| Logging interval | settable between 1 second and 180 minutes max log time |
| Operating Environment (°C) | 0 to 50, RH max 95% non-condensing |
| Power Supply (Vdc) | 12 adapter (included) |
| Temperature Probe | HI7662-T stainless steel temperature probe with 1 m cable (included) |
| mV Accuracy | ±0.2 mV ±1 LSD |
| mV Range (mV) | ±2000 |
| mV Relative Offset (mV) | ±2000 |
| mV Resolution (mV) | 0.1 |
| pH CAL Check (electrode diagnostics) | Yes |
| pH Calibration | automatic, up to five point calibration, eight standard buffers available (1.68, 3.00, 4.01, 6.86, 7.01, 9.18, 10.01,12.45) and five custom buffers |
| pH Range (pH) | -2.0 to 20.0, -2.00 to 20.00, -2.000 to 20.000 |
| pH Resolution (pH) | 0.1, 0.01, 0.001 |
| pH Temperature Compensation | automatic or manual from -20.0 to 120.0°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI5222 is an advanced research grade dual channel benchtop pH/ISE/mV meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5222 is rich in features including 5 point calibration, selectable resolution, data logging, alarm limits, comprehensive GLP, and much more. It retains simplicity with both dedicated key for routine operation and virtual keys that guide the user through setup options.
The HI5222 ensures confidence in measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.
The HI5222 ensures confidence in measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.
Feature
- Capacitive Touch Keypad- ISE Mode with Incremental Methods
- CAL Check
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
