Hanna Instruments Refillable Combination pH Electrode with BNC + RCA Connector

Sebelum PPN:
Rp9.999.900
Spesifikasi
AmplifierNo
Body MaterialGlass
CableCoaxial
ConnectionBNC + RCA
ElectrolyteKCl 3.5M
Flow Rate (µl/hour)15-20
Glass TypeHT (high temperature)
JunctionCeramic, Single
Matching PinNo
Maximum Pressure (bar)0.1
Range (pH)0 to 14
Recommended Operating Temperature (°C)0 to 100
Recommended UseLaboratory, General Purpose
ReferenceDouble, Ag/AgCl
Temperature SensorYes
Tip Diameter (mm)9.5
Tip ShapeSpheric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent for general use in a laboratory, the HI1131Y is a high temperature glass-bodied combination pH electrode with a BNC + RCA connector. This electrode allows for use of a BNC style probe without a second (separate) NTC thermistor temperature probe. A double junction design paired with the ease of replaceable electrolyte makes this electrode an exceptional option for accurate pH measurements.
Feature
- BNC + RCA connection replaces the need to also have the separate HI7662 temperature probe
- Spherical bulb maximizes senor surface area for quick response times
- Great for general pH testing

Ulasan Produk

Tidak ada ulasan