Hanna Instruments Professional Portable pH Meter for Wine Analysis

Sebelum PPN:
Rp40.999.900
Spesifikasi
Accuracy (pH)±0.1; ±0.01; ±0.002
Automatic Shut-Off (minute)user selectable: 5, 10, 30, 60 , and disabled
Battery Life (hour)Approximately 200 of continuous use without backlight (50 with backlight)
Battery Type1.5V AA batteries (4)
Calibration Timeout Reminderfrom 80 to 110%
Connectivityopto-isolated USB with HI92000 software and micro USB cable
Logging MemoryUp to 200 samples (100 pH, 100 mV)
Temperature Accuracy (mV)±0.2
Temperature Range (°C)-20.0 to 120.0
Temperature Resolution (mV)0.1
mV Accuracy (mV)±2000
mV Range (mV)±2000
mV Resolution (mV)0.1
pH Calibrationup to five-point calibration, seven standard buffers available (1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) and five custom buffers
pH Input Impedance (ohm)10¹²
pH Range (pH)-2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000
pH Resolution (pH)0.1; 0.01; 0.001
pH Temperature Compensationautomatic or manual from -20.0 to 120.0°C (-4.0 to 248.0°F)
pH/EC ProbeFC10483 pre-amplified pH and temperature probe with flat tip, DIN connector and 1m cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI98169 is a rugged, waterproof, portable pH meter for wine that measures pH and temperature of must in winemaking. This meter is supplied with a specialized pH probe that features an open junction with Clogging Prevention System (CPS) technology.
Feature
Specialized pH electrode with CPS

Ulasan Produk

Tidak ada ulasan