Hanna Instruments Professional Portable Beer pH Meter

Sebelum PPN:
Rp40.999.900
Spesifikasi
Accuracy (pH)±0.1; ±0.01; ±0.002
Automatic Shut-Off (minute)user selectable: 5, 10, 30, 60 or can be disabled
Battery Life (hour)Approximately 200 of continuous use without backlight (50 with backlight)
Battery Type1.5V AA (4)
Connectivitysealed opto-isolated USB connected to PC with micro USB cable and PC running HI92000 software
GLPYes
Logging Memoryup to 100 samples (100 pH/100 mV)
Logging TypeLog-on-demand
Temperature Accuracy (°C/°F)±0.4/±0.8 (excluding probe error)
Temperature CompensationAutomatic or manual from -20.0 to 120.0°C (-4.0 to 248.0°F)
Temperature Range (°C)-20.0 to 120.0
Temperature Resolution (°C/°F)0.1/0.1
mV Accuracy (mV)±0.2
mV Range (mV)±2000
mV Resolution (mV)0.1
pH Calibrationup to five-point calibration, seven standard buffers available (1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) and five custom buffers
pH ElectrodeFC2143 titanium body, flat tip pH electrode with internal temperature sensor, quick connect DIN connector and 1 m (3.3’ cable)
pH Input Impedance (ohm)10¹²
pH Range (pH)-2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000
pH Resolution (pH)0.1; 0.01; 0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98167 is a rugged, waterproof, portable pH meter that measures pH and temperature during the brewing process. This meter is supplied with a specialized titanium body pH electrode with a built in temperature sensor that is ideal for measuring the pH of mash, cooled wort and of the finished product.
Feature
- Quick Connect Din Connector
- USB Connection for Data Transfer
- Dedicated Help Button

Ulasan Produk

Tidak ada ulasan