Spesifikasi
| Calibration Timeout Reminder | Yes |
|---|---|
| Cell Constant | 0.0500 to 200.00 |
| Cell Type | 4 cells |
| Connectivity | Opto-isolated USB |
| Dimensions (mm) | 160x231x94 |
| Display | Color Graphic LCD 240x320 pixels, 8 keys capacitive touch keyboard |
| EC/TDS Temperature Compensation | Disabled/Linear/Non linear (natural water) |
| GLP | es (GLP Channel 1: Electrode offset / slope, calibration points, calibration time stamp, GLP Channel 2: Probe cell constant / offset, reference temperature, compensation coefficient, calibration points, calibration time stamp) |
| Input Channels | 2 (pH/mV/ISE; Conductivity/Resistivity/TDS/ Salinity) |
| Logging Memory | Up to 100 lots, 50000 records max/lot; maximum 100000 data points / channel |
| Logging Type | Automatic, Manual, AutoHold |
| Logging interval | 14 selectable between 1 second and 180 minutes |
| Operating Environment (°C) | 0 to 50, RH max 95% non-condensing |
| Power Supply (Vdc) | 12 adapter (included) |
| Profile | Up to 10 (5 for each) |
| Reference Temperature (°C) | 5.0 to 30.0 |
| Temperature Correction Coefficient (°C) | 0.00 to 10.00 % |
| USP Compliant | USP Application |
| mV Relative Offset (mV) | ±2000.0 |
| pH Temperature Compensation | automatic or manual from -20.0 to 120.0°C |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI5522 is an advanced research grade benchtop pH/mV/ISE/EC/TDS/Salinity/Resistivity meter that is completely customizable with a large color LCD, capacitive touch keys, and USB port for computer connectivity. The HI5522 is rich in features including ISE incremental methods, data logging, alarm limits, comprehensive GLP, and many more while retaining simplicity in use with both dedicated key for routine operation and virtual keys that guide the user through setup options. The HI5522 ensures confidence in pH measurements with the exclusive Hanna Instruments CAL Check feature that alerts the user to potential problems during calibration including if the buffer is contaminated or the probe needs to be cleaned.
Feature
With 5.5inch color LCD and capacitive touch keypad. Fully customizable, auto-logging, real-time graphic, auto-end point mode, CAL Check™, USP, USB, 115V- Capacitive touch keypad
- Two independent channels
- ISE choice of concentration units and incremental methods
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
