Hanna Instruments pH/ORP/Temperature Bench Meter with Calibration Check

Sebelum PPN:
Rp23.999.900
Spesifikasi
Accuracy (pH)±0.01/±0.002
ElectrodeHanna BNC connection pH / ORP electrodes
Log On Demand200 samples
Lot Logging5, 10, 30 seconds / 1, 2, 5, 10, 15, 30, 60, 120, 180 minutes / AutoEnd (maximum 600 samples)
ORP Accuracy (mV)±0.2
ORP Range (mV)±2000.0
ORP Resolution (mV)0.1
Operating Environment (°C)0 to 50/max. RH 55% non-condensing
PC interfaceOpto-isolated USB
Power Supply (Vdc)12 (Power adapter)
Rel Offset Range (mV)±2000
Slope CalibrationFrom 80 to 110%
Temperature Accuracy (°C/°F)±0.2/±0.4 (excluding probe error)
Temperature CompensationManual / Automatic
Temperature ProbeRCA Connection / Recommended option
Temperature Range (°C)-20.0 to 120.0
Temperature Resolution (°C/°F)0.1/0.1
pH CalibrationUp to 5 points / 7 standard buffers (1.68, 4.01, 6.86, 7.01, 9.18, 10.01, 12.45) / 5 custom buffers
pH Range (pH)-2.0 to 20.0 / -2.00 to 20.00 / -2.000 to 20.000
pH Resolution (pH)0.1 / 0.01 / 0.001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI3220 is a professional pH/ORP/Temperature bench meter with a graphic LCD designed to provide high accuracy and ease of use both in laboratory settings as well as in harsh industrial conditions. A Relative mV feature is also available.

This meter features Hanna’s exclusive Calibration Check diagnostics system that eliminates erroneous readings due to dirty (faulty) pH electrodes or contaminated buffer solution by alerting users of potential problems during the calibration process.

Throughout the calibration process, users are guided step-by-step by the on-screen tutorial. After calibration, a probe condition indicator informs users of the overall electrode status.

A variety of interactive user support is available before, during and after measurement. Onscreen tutorials guide users through set-up, calibration and measurement while context sensitive help of any screen is available at a push of a button. The HELP screen accessed by a dedicated HELP button, includes language specific assistance for menu parameters, calibration, log, contact information and accessories.
Feature
- Up to 5 point pH calibration with 7 standard buffers and 5 custom buffers to choose from
- Calibration with millesimal pH buffers (with meter resolution set to 0.001 pH)
- Messages on the graphic LCD for an easy and accurate calibration
- Diagnostic features to alert the user when the electrode needs cleaning
- Three types of logging modes (for pH and mV) : Stability logging, Interval logging, Log-on-demand
- Relative mV measurements
- Log on demand, up to 200 samples
- Log interval with log on stability feature, up to 600 records
- Auto Hold feature, to freeze first stable reading on the LCD
- GLP feature, to view last calibration data for pH or Rel mV
- PC interface

Ulasan Produk

Tidak ada ulasan