Hanna Instruments Colorimeter pH Handheld (Pengukur Warna)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Accuracy (pH)±0.2 of reading
Automatic Shut-Off (minute)after 10 of non-use
Battery Type1.5V AAA
Dimensions (mm)86.0x61.0x37.5
Photometer/Colorimeter Light DetectorSilicon Photocell
Photometer/Colorimeter Light SourceLED @ 525 nm
pH MethodAdaptation of Phenol Red Method
pH Range (pH)6.3 to 8.6
pH Resolution (pH)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI779 Pool Line pH Checker Handheld Colorimeter (HC) bridges the gap between simple chemical test kits and professional photometric instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source at a specific wavelength and a light-sensing detector to precisely determine absorbance and ion concentration. The Pool Line pH Checker HC uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
Feature
- The ease of a chemical test kit without the maintenance of traditional pH meters
- No more guessing colors
- Simple, intuitive operation

Ulasan Produk

Tidak ada ulasan