Hanna Instruments pH Electrode for Beer Analysis (Pendeteksi Suhu)

Sebelum PPN:
Rp10.999.900
Spesifikasi
AmplifierYes
Body Length (mm)105 / 145.5
Body MaterialTitanium
Cable7-pole
Cable Length (m)1
ConnectionQuick Connect DIN
Diameter (mm)14
ElectrolyteGel
Glass TypeLow Temperature (LT) glass
Junction/Flow RateCloth
Maximum Pressure (bar)3
Range (pH)0 to 12
Recommended Operating Temperature (°C)0 to 80
Recommended UseBeer
ReferenceSingle, Ag/AgCl
Temperature SensorYes
Tip ShapeFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FC2143 is a titanium body, gel filled, single reference junction pH electrode. This electrode features low temperature glass and an extendable cloth type junction, along with a built-in temperature sensor and amplifier in a single probe design.

This design consideration is ideal for measuring the pH of mash or wort during the beer making process. The FC2143 is the replacement pH/temperature probe supplied with the HI99151 portable meter for beer.
Feature
Low Temperature Glass Formulation
The Low Temperature (LT) glass formualtion allows for the shape of the pH sensitive glass to be flat. The FC2143 is suitable to use with samples that measure from 0 to 80 °C.

Flat Tip Bulb
The recessed flat tip bulb of the FC2143 is easy to clean and prevents solids in solutions from collecting on the sensor. Other tip shapes include conic for penetration and spheric for aqueous measurements.

Titanium Body
A pH measurement is a very sensitive voltage measurement that is susceptible to interference from electrical noise and humidity. To overcome these issues a titanium body serves as a matching pin. A matching pin is a differential measurement technique used to eliminate electrical noise in the measurement system. The titanium body, being made of metal, is virtually unbreakable and offers additional protection from accidental breakage.

Cloth Junction
Every pH electrode has a junction. They can be made from a variety of material including ceramic, PTFE, and a fiber wick. The fiber wick is also known as a cloth junction and is often used on electrodes with gelled electrolytes. The advantage of the cloth junction is that it can be extracted from the probe exposing a fresh surface. This is very important since one of the major contributors to unstable measurements is a clogged junction. This is likely to occur when measuring the pH of mash that has a high solids content. Having the ability to pull out a small portion (?in.) of the junction will clear any clogging resulting in an increased life of the pH electrode.

DIN Connector
The FC2143 uses a quick connect DIN connector. This type of connector is proprietary to the meter they are to be used with. The FC2143 is the replacement electrode for the HI99151. Other type of connectors include BNC, screw type, T-type, and 3.5mm.

Ulasan Produk

Tidak ada ulasan