Hanna Instruments ORP/pH/Temperature Tester

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy (pH)±0.05
Automatic Shut-Off (minute)After 8 of non-use
Battery Life (hour)Approximately 250
Battery Type1.5V (4)
Dimensions (mm)171x41x26
ORP Accuracy (mV)±2
ORP Range (mV)±1000
ORP Resolution (mV)1
Operating Environment (°C)-5 to 50; RH 100%
Temperature Accuracy (°C/°F)±0.5/±1.0
Temperature Range (°C)-5.0 to 60.0
pH CalibrationAutomatic, one or two-point with two sets of standard buffers (pH 4.01 / 7.01 / 10.01 or pH 4.01 / 6.86 / 9.18)
pH ElectrodeHI73127
pH Range (pH)-2.00 to 16.00
pH Resolution (pH)0.01
pH Temperature CompensationAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI981214 Pool Line Combo pH/ORP meter is made for measuring pH and ORP of a swimming pool, hot tub, or spa water. This lightweight, waterproof tester offers high accuracy pH, ORP, and temperature measurements in a single handheld unit. No more switching between meters for your routine measurements.
Feature
- pH electrode with extractable junction
- ORP electrode
- Temperature probe for pH temperature compensated measurements
- Waterproof
- Designed to float if accidently dropped in sample
- Wide Range
- Automatic Temperature Compensation
- All pH readings are compensated for variations in temperature
- Temperature displayed in oC or oF along with pH or ORP reading
- Stability indicator
- Meter displays a clock tag that will disappear when the reading has achieved stability
- HOLD button
- Freezes reading on the display to allow recording of measurement
- BEPS (Battery Error Prevention System
- Meter will automatically shut off if there is not enough power to get an accurate measurement
- Battery % level at startup
- When the level is below 5%, the battery symbol on the LCD blinks to indicate a low battery condition.
- Auto-off feature automatically shuts off the meter after 8 minutes of non-use to maximize battery life

Ulasan Produk

Tidak ada ulasan