Sebelum PPN:
Rp19.999.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Alarm Relay Set Point | Triggered after 5 sec. if the controller records a set of consecutive readings over or under threshold values |
|---|---|
| Digital Input Signal | External switches can be connected to hold the control due to external events (low reagent level, recirculation pump doesn't work) |
| Dimensions (mm) | 90x142x80 |
| Dosing Control | Proportional and On/Off Control |
| Enclosure | Wall Mounted with Built-in Pump |
| IP Rating | IP65 |
| Maximum Flow Rate | selectable flow rate (0.5 to 3.5 L/hour; 0.13 to 0.96 g/hour); manual control for pump priming |
| ORP Electrode | HI20083 ORP/temperature probe with quick connect DIN connector (supplied) |
| Operating Environment (°C) | 0 to 50, max. 95% RH non-condensing |
| Over Dosing Control | Overtime protection (1 to 180 m in. or Off) |
| Power Consumption (VA) | 15 |
| Power Supply (V AC) | 100 - 240, 50/60 Hz |
| mV (ORP) Calibration | Process calibration: single point, adjustable (± 50 mV around measured ORP value) |
| mV (ORP) Dosing Relay | High or Low Mode Operation; High set point dosing is activated when reading is higher than set point; Low set point dosing is activated when reading is lower than set point (dose oxidizer) |
| mV (ORP) Dosing Set Point | On/Off control using adjustable set point (200 to 900 mV) |
| mV (ORP) Hysteresis Band | Adjustable Hysteresis (10-100 mV) |
| mV (ORP) Proportional Band | Adjustable Proportional Band (10 to 200 mV) |
| mV Accuracy (mV) | ±5 |
| mV Range (mV) | -2000 to 2000 |
| mV Resolution (mV) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engineered to be an inexpensive solution for homeowner and maintenance companies to maintain the ideal ORP at all times of a swimming pool or hot tub. The BL101 Pool Line ORP Controller and Dosing Pump is a complete solution with both a process controller and a chemical dosing pump. Simply insert the probe and injection valve in-line with the re-circulation pump and supply the oxidizer (i.e. chlorine) to be dosed.
Feature
- All in one solution for maintaining the proper ORP value- Industrial process probe with 1/2inch NPT threads for insertion into re-circulation line
- Input for level controller or flow switch
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qtP112309965-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
