Hanna Instruments Multiparameter Photometer and pH Meter

Sebelum PPN:
Rp35.999.900 - Rp46.999.900
Spesifikasi
Battery Life>500 photometric measurements or 50 hours of continuous pH measurement
Battery Type3.7 VDC Li-polymer rechargeable battery
ConnectivityUSB-A host for flash drive micro-USB-B for power and computer connectivity
Cuvette Diameter (mm)24.6
Cuvette TypeRound
Dimensions (mm)206x177x97
Display128x64 pixel LCD with backlight
GLPCalibration data for connected pH electrode
Input Channels1 pH electrode input and 5 photometer wavelengths
Logging Memory1000 readings
Logging TypeLog on demand with user name and sample ID optional input
Number of Methods128 max.
Operating Environment (°C)0 to 50.0, 0 to 95% RH, non-condensing
Photometer/Colorimeter Light DetectorSilicon Photodetector
Power Supply5 VDC USB 2.0 power adapter with USB-A to micro-USB-B cable (included)
Spectral Bandwidth (nm)8
Voltage (V)115
Wavelength Accuracy (nm)±1
pH Electrodedigital pH electrode (not included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI83303 is a compact, multiparameter photometer for use in aquaculture applications. The meter is one of the most advanced photometers available with an innovative optical design that utilizes a reference detector and focusing lens to eliminate errors from changes in the light source and from imperfections in the glass cuvette. This meter has 20 different programmed methods measuring 12 key water quality parameters and also offers an absorbance measurement mode for performance verification and for users that would like to develop their own concentration versus absorbance curves. Aquaculture parameters include alkalinity, calcium, nitrite, and phosphate which are critical to maintaining a healthy system. It also contains parameters specific to either a marine or freshwater environment. To save valuable laboratory benchtop space, the HI83303 doubles as a professional pH meter with its digital pH/temperature electrode input. Now one meter can be used for both photometric and pH measurements.
Feature
- Advanced optical system
- Unparalleled performance from a benchtop photometer
- Digital pH electrode input
- Save valuable bench space with one meter that works both as a photometer and as a laboratory pH meter
- Absorbance measuring mode

Ulasan Produk

Tidak ada ulasan

Halaman Terkait