Sebelum PPN:
Rp149.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Connectivity | USB to PC with HI9298194 Hanna software installed |
|---|---|
| DO Range (ppm) | 0.0 to 500.0 %; 0.00 to 50.00 (mg/L) |
| Dimensions (mm) | 185x93x35.2 |
| EC Calibration | Automatic single point; with six standard solutions (84 µS/cm; 1413 µS/cm; 5.00 mS/cm; 12.88 mS/cm; 80.0 mS/cm; 111.8 mS/cm) or custom point |
| EC Range (mS/cm) | 0 to 200 (absolute EC up to 400) |
| GLP | Yes |
| ORP Calibration | Automatic at one custom point (relative mV) |
| ORP Range (mV) | ±2000.0 |
| Operating Environment (°C) | 0 to 50; RH 100% (IP67) |
| Power Consumption (hour) | approximately 360 of continuous use without backlight (50 with backlight) |
| Power Supply | 1.5V AA batteries (4) |
| Resitiviy Range | 0 to 999999 ©·cm; 0 to 1000.0 k©·cm; 0 to 1.0000 M©·cm |
| Salinity Range (PSU) | 0.00 to 70.00 |
| TDS Range (ppm) | 0 to 400000 (mg/L) |
| Temperature Calibration | Automatic at one custom point |
| Temperature Range | -5.00 to 55.00°C; 23.00 to 131.00°F; 268.15 to 328.15K |
| mV Range (mV) | ± 600.0 |
| pH Calibration | automatic one; two; or three points with automatic recognition of five standard buffers (pH 4.01; 6.86; 7.01; 9.18; 10.01) or one custom buffer |
| pH Range (pH) | 0.00 to 14.00 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Functional and accurate, this meter is capable of testing 13 different water quality parameters using pH, EC, and optical DO sensors. Transfer data to a smart device for review or sharing with the integrated Bluetooth connection and Hanna Lab App.
Feature
Measurements & LoggingMeasure up to 13 parameters. Don't lose important data with automatic interval logging of up to 45,000 samples or choose to log-on-demand to store measurement data for key points.
Dual Power Source
The meter operates on a built-in lithium-ion battery and will automatically switch to AA alkaline batteries for at least 200 hours of testing.
GLP Data
For better traceability, calibration information is recorded along with a time and date stamp and stored with logged data.
Quick-Calibration
Quick Calibration provides a speedy, single point calibration for pH, conductivity, and dissolved oxygen. Standard calibration options are also available.
Built to be Durable
Designed to withstand the knocks, drops, and spills of real life, the IP67 body ensures top performance in any environment. These meters are protected against dust and water intrusion from any direction.
Quick Connect Probe
A Quick Connect DIN connector makes attaching and removing the probe simple and easy. The rubber coating protects the cable and provides a water-tight seal without twisting.
Data Transfer & Charging
The USB Type-C port provides for easy data transfer to memory stick, PC, or other device and is used to charge internal lithium-ion battery.
Digital Probe
Digital probe with built-in temperature sensor and three ports for pH (ORP), EC and optical DO sensors. Once connected, the meter aautomatically recognize the sensors.
Multiparameter Probe and Sensors
Sensor replacement is quick and easy with field replaceable, screw type connectors and are color-coded for easy identification.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
