Spesifikasi
| Accuracy (pH) | ±0.2 of reading at 25°C |
|---|---|
| Alkalinity Marine Accuracy (dKH) | ±0.3 ±5 % of reading at 25°C; ±5 ppm ±5 % of reading at 25°C |
| Alkalinity Marine Method | Colorimetric Method - The reaction causes a distinctive range of colors from yellow to greenish blue to develop |
| Alkalinity Marine Range (dKH) | 0.0 to 20.0; 0 to 357 ppm (as CaCO3) |
| Alkalinity Marine Resolution (dKH) | 0.1 |
| Calcium Marine Accuracy | ±6 % of reading at 25°C |
| Calcium Marine Method | Adaptation of the Zincon Method |
| Calcium Marine Range (ppm) | 200 to 600 |
| Calcium Marine Resolution (ppm) | 1 |
| Nitrate Accuracy (ppb) | 0 to 200 (as NO2¯-N) |
| Nitrate Method | Adaptation of the Zincon Method; Colorimetric Method The reaction between nitrate and the reagent causes a pink/violet tint in the sample. |
| Nitrate Range (ppm) | 0.00 to 5.00 (as NO3¯); 0.0 to 75.0 (as NO3¯) |
| Nitrate Resolution (ppm) | 0.01; 0.1 |
| Nitrite Marine ULR Accuracy | ±10 ppb ±4 % of reading at 25°C |
| Nitrite Marine ULR Method | Adaptation of the EPA Diazotization Method 354.1 - The reaction between nitrite and the reagent causes a pink tint in the sample. |
| Nitrite Marine ULR Range (ppb) | 0 to 200 (as NO2¯-N) |
| Nitrite Marine ULR Resolution (ppb) | 1 |
| pH Method | Colorimetric Adaptation of the Phenol Red Method |
| pH Range (pH) | 6.3 to 8.6 |
| pH Resolution (pH) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI97105 Marine Master Photometer combines accuracy and ease of use in a simple, portable design. The advanced optical system provides lab-quality accuracy while its user-friendly design is easy for any aquarium user making it the perfect photometer for your water quality testing needs. The HI97105 is designed to accurately determine pH, Alkalinity, Calcium, Nitrate, Nitrite, and Phosphate level in aquariums and marine biology applications.
Feature
- No warm up time needed before taking a measurement.- Tutorial mode for easy step-by-step instructions.
- CAL Check for performance verification and calibration.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
