Spesifikasi
| Accuracy (ppm) | ±0.05 ±5% of reading @ 25°C (77°F) |
|---|---|
| Auto Shut-Off | After 20 minutes of non-use and 10 minutes after reading |
| Battery Type | 1.5V AAA Alkaline |
| Calibration Check | HI784-11 |
| Dimensions (mm) | 86.0x61.0x37.5 |
| Light Detector | Silicon photocell |
| Light Source | Light Emitting Diode @ 610 nm |
| Method | Adaptation of the Salicylate Method. The reaction between Ammonia and Ammonium and the reagent causes a blue‑green tint in the sample. |
| Operating Environment (°C) | 0 to 50 max. 95% RH non-condensing Prepared sample cuvette (sample plus reagents) must be 18 to 29°C (65 to 85°F)*. |
| Range (ppm) | 0.00 to 2.50 (mg/L) NH3 |
| Reagent Set | HI784-25 (25 tests) |
| Resolution (ppm) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Our Marine Ammonia Checker HC (HI784) is designed to accurately and quickly determine the ammonia level in marine (saltwater) samples. The digital readout makes measurements effortless.
Our Ammonia Checker HC (HI784) provides an uncomplicated, highly accurate, and budget-friendly way to measure ammonia (NH3/NH4+) in saltwater/marine environments.
Ammonia is naturally found as part of the nitrogen cycle of a tank as aquarium organisms produce it as waste. In a balanced tank, the majority of ammonia is consumed by bacteria and the nitrogen cycle continues. When out of balance, ammonia toxicity can wreak havoc on tank inhabitants. It is important to monitor ammonia levels to ensure they remain steady and low. The ammonia checker is designed as an exceptionally accurate alternative to chemical test kits, our Marine Ammonia Checker (HI784) provides quick, accurate results in a few easy steps.
Our Ammonia Checker HC (HI784) provides an uncomplicated, highly accurate, and budget-friendly way to measure ammonia (NH3/NH4+) in saltwater/marine environments.
Ammonia is naturally found as part of the nitrogen cycle of a tank as aquarium organisms produce it as waste. In a balanced tank, the majority of ammonia is consumed by bacteria and the nitrogen cycle continues. When out of balance, ammonia toxicity can wreak havoc on tank inhabitants. It is important to monitor ammonia levels to ensure they remain steady and low. The ammonia checker is designed as an exceptionally accurate alternative to chemical test kits, our Marine Ammonia Checker (HI784) provides quick, accurate results in a few easy steps.
Feature
- Simple and accurate digital test for small, trace amounts of ammonia- Easier to use and more accurate than chemical test kits
- Dedicated to a single parameter
- Small size, big convenience
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
