Spesifikasi
| Auto Shut-off Time (minute) | After 15 of non-use |
|---|---|
| Dimensions (mm) | 224x87x77 |
| Display | 60x90mm LCD with backlight |
| FNU Accuracy | ±2% of reading plus 0.1 FNU |
| FNU Range | 0.00 to 9.99 FNU; 10.0 to 99.9 FNU; 100 to 1000 FNU |
| FNU Resolution | 0.01 FNU from 0.00 to 9.99 FNU; 0.1 FNU from 10.0 to 99.9 FNU; 1 FNU from 100 to 1000 FNU |
| IR Detector | Silicon Photocell |
| Log Memory | 200 records |
| Operating Environment (°C) | 0 to 50 max 95% RH non-condensing |
| Power Supply | 4x1.5V AA alkaline batteries or AC adapter |
| Range Selection | Automatic |
| Serial Interface | RS232 and USB 1.1 |
| Stray Light | < 0.1 FNU |
| Turbidity Light Detector | 860nm infrared LED |
| Turbidity Method | Adaptation of ISO 7027, ratio method with 90° and 180° detector. |
| Turbidity Repeatability | ±1% of reading or 0.01 FNU, whichever is greater |
| Turbidity Standards | < 0.1, 15, 100 and 750 FNU |
| Typical EMC Deviation | ±0.05 FNU |
| Voltage (V) | 115 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The HI98713 is a high accuracy portable turbidity meter. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI98713 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.
The HI98713 Precision ISO Turbidity Portable Meter is specially designed for water quality measurements, providing reliable and accurate readings, even within low turbidity ranges. The instrument is based on a state-of-the-art optical system which guarantees accurate results, assures long term stability, and minimizes stray light and color interferences. Periodic calibration with the supplied standards compensates for any variations in intensity of the LED light source. The 25 mm round cuvettes composed of special optical glass guarantee the repeatability of turbidity measurements.
The HI98713 Precision ISO Turbidity Portable Meter is specially designed for water quality measurements, providing reliable and accurate readings, even within low turbidity ranges. The instrument is based on a state-of-the-art optical system which guarantees accurate results, assures long term stability, and minimizes stray light and color interferences. Periodic calibration with the supplied standards compensates for any variations in intensity of the LED light source. The 25 mm round cuvettes composed of special optical glass guarantee the repeatability of turbidity measurements.
Feature
Ratio Measurement Mode - The HI98713 measures turbidity using the ratio method with a 90° and 180° light detector for more accurate measurements. Turbidity measurements can be made in the 0.00 to 1000 FNU range.Multiple reading modes - Normal measurement, continuous measurement, or signal averaging measurement are reading modes available.
ISO Compliant - The HI98713 meets and exceeds the requirements of ISO 7027 method for turbidity measurements by use of an infrared LED light source.
Calibration - The HI98713 has a powerful calibration function that compensates for variation in light intensity. The calibration can be done using the supplied calibration solutions or user-prepared standards. A two, three, or four-point turbidity calibration can be performed by using the supplied (<0.1, 15, 100 and 750 FNU) standards. Calibration points can be modified if user-prepared standards are used.
AMCO AEPA-1 Primary Turbidity Standard - The AMCO AEPA-1 supplied standards are recognized as a primary standard by the USEPA. These non-toxic standards are made of styrene divinylbenzene polymer spheres that are uniform in size and density. The standards are reusable and stable with a long shelf life.
Fast Tracker - For advanced ˜field applications, the HI98713 is equipped with Fast Tracker - Tag Identification System (T.I.S.) that makes data collecting and management simpler than ever. Fast Tracker allows users to record the time and location of a specific measurement or series of measurements using iButton tags near sampling points for quick and easy readings. Each iButton tag contains a computer chip with a unique identification code encased in stainless steel.
GLP Data - The HI98713 features complete GLP (Good Laboratory Practice) functions that allow traceability of the calibration conditions. Data includes calibration points, date, and time.
Data Logging - Up to 200 measurements can be stored in the internal memory and recalled at any time.
Data Transfer - For further storage or analysis options, logged data can be downloaded to a Windows compatible PC using the USB or RS232 port and the HI92000 software.
Backlit Graphic LCD Display - A graphic LCD display provides an easy to understand, user-friendly interface. All messages are in plain text making them easy to read.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
