Spesifikasi
| Amplifier | Yes |
|---|---|
| Battery Life (hour) | Approximately 500 |
| Battery Type | CR2032 3V lithium ion |
| Body Length (mm) | 120 |
| Body Material | Titanium |
| Connector Type | Bluetooth Smart (Bluetooth 4.0), 10m range |
| Glass Type | General purpose (GP) |
| Junction/Flow Rate | Cloth |
| Matching Pin | Yes |
| Optimum pH Range (pH) | 0 to 13 |
| Outer Diameter (mm) | 14 |
| Overall Length (mm) | 183 |
| Range | -2.000 to 16.000pH; ±800mV; -20.0 to 120.0˚C (will be reduced to actual probe/sensor limits) |
| Recommended Use | Beer, Mash, Wort |
| Reference Cell Type | Double, Ag/AgCl |
| Resolution | 0.1, 0.01, 0.001 pH ; 1, 0.1 mV; 0.1 ˚C |
| Temperature Operating Range (°C) | 0 to 80 |
| Temperature Sensor | built-in |
| Tip Shape | Flat |
| Type of Electrolyte | Gel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easily measure pH in mash, wort, and finished beer with the FC2142 Wireless Beer pH Meter. This HALO is designed for home and craft beer makers.
The built-in electrode features a titanium body, flat glass tip, and renewable cloth junction making it ideal for measuring the pH of mash or wort during the beer making process. All readings are transmitted directly to your Apple or Android device or the edgeblu.
The built-in electrode features a titanium body, flat glass tip, and renewable cloth junction making it ideal for measuring the pH of mash or wort during the beer making process. All readings are transmitted directly to your Apple or Android device or the edgeblu.
Feature
One Press ConnectEasily connect to the Hanna Lab App at the press of a button via Bluetooth wireless technology.
Status Indicator
Visible from a distance, the LED "halo" light flashes to indicate the status of the probe.
Easy-to-Replace battery
The HALOs CR2032 lithium ion battery is easily replaceable and lasts for approximately 500 hours.
Flat Glass Tip
The flat glass tip is easy to clean and prevents solids in mash and wort samples from collecting on the sensor for less maintenance. A built-in temperature sensor ensures fast, accurately compensated readings even during sudden temperature fluctuations.
Flat Tip
Renewable Cloth Junction
The FC2142 features a cloth junction. When clogged, simply clear the junction by simply extracting 1/8″ of the junction from the electrode to expose a new portion, resulting in a renewed junction.
Titanium Body
The titanium body offers increased durability that is ideal for rough environments.
Real-Time Data
Display of beer pH and temperature updated every second. Readings are automatically saved to a history file every hour, limited only by the available memory on the device.
Fluid, Dynamic Graphing
Measurements can be displayed alone on the display, with tabulated data, or as a graph. The graph can be panned and zoomed with pinch-to-zoom technology for enhanced viewing.
GLP (Good Laboratory Practice)
Displays date and time of current calibration, offset, and average slope, along with calibrated buffers, mV values, temperature and slopes between each buffer.
Calibration Reminder & Measurement Alarms
The Hanna Lab App alerts you when HALO needs calibration or if a measurement threshold is exceeded.
Log & Share Data
Saved log files may be annotated with measurement-specific information. Data is easily shared via email in CSV format.
Help & Tutorials
Demo mode helps you explore features of the Hanna Lab App. General app information, HALO information, pH tutorial, maintenance tutorial, and contact information are available in help.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
