Hanna Instruments Monitor pH/EC/TDS/Temperature GroLine for Nutrient Solution

Sebelum PPN:
Rp19.999.900 - Rp26.999.900
Spesifikasi
Accuracy (pH)±0.05 (@25˚C/77˚F)
AlarmsHigh and Low with enable/disable option for all parameters
ConnectivityUSB Type-C
Dimensions (mm)125x185x38
EC Accuracy (mS/cm)±0.1 (0.00 to 5.00) ±0.2 (5.00 to 10.00) (@25°C/77°F)
EC Range (mS/cm)0.00 to 10.00
EC Resolution (mS/cm)0.01
GLPGood Laboratory Practice with last 5 pH and EC calibration history
Log FeatureAutomatic logging for last 30 days at 15 minute interval
Operating Environment (°C)-5 to 50; RH max 95% non-condensing
Power Supply (Vdc)12 adapter (included)
TDS Accuracy±2% F.S. (@25°C/77°F)
TDS Range (ppm)0 to 5000 (TDS conversion factor 0.5 (500 CF)) 0 to 7000 (TDS conversion factor 0.7 (700 CF))
TDS Resolution (ppm)10
Temperature Accuracy (°C/°F)±0.5/±1 (@25°C/77°F)
Temperature CompensationpH: Automatic (0.0 to 60.0˚C/ 32.0 to 140.0°) EC: Automatic with β set at 1.9%/°C
Temperature Range (°C)0.0 to 60.0
Temperature Resolution (°C/°F)0.1/0.1
pH Range (pH)0.00 to 14.00
pH Resolution (pH)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI981420 GroLine Monitor for Hydroponic Nutrients provides around-the-clock, continuous monitoring of pH, conductivity (EC & TDS), and temperature in hydroponic nutrient solutions. Quick to setup, simple to use, this monitor was designed with Hydroponics, Aquaponics, and Greenhouses in mind. Make your nutrient solution easy to manage with the GroLine Monitor.
Feature
- Get 24/7 pH&EC measurements for consistent yields every time.
- Good Laboratory Practice (GLP) feature for professional accuracy.
- Calibrate pH and EC with a single Quick Cal solution.

Ulasan Produk

Tidak ada ulasan