Hanna Instruments Gel Filled PEI Body pH/Temp Electrode with BNC and RCA Connector

Sebelum PPN:
Rp8.099.900
Spesifikasi
AmplifierNo
Body MaterialPEI
CableCoaxial
ConnectionBNC + RCA
ElectrolyteGel
Flow Rate (µl/hour)15-20
Glass TypeLT (low temperature)
JunctionCeramic, Single
Matching PinNo
Maximum Pressure (bar)2
Range (pH)0 to 12
Recommended Operating Temperature (°C)-5 to 70
Recommended UseField Applications, Soil Solution, Photographic Chemicals, Laboratory (general Use)
ReferenceDouble, Ag/AgCl
Temperature SensorYes
Tip Diameter (mm)7.5
Tip ShapeSpheric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1230Y is a PEI bodied combination pH electrode with a BNC + RCA connector. This electrode allows for use of a BNC style probe without a second (separate) NTC thermistor temperature probe. A double junction design paired with a PEI body allow for longer electrode life in tough testing conditions.
Feature
Low Temperature Glass Formulation
Low Temperature (LT) glass, as the name implies, is a glass formulation that is used for low-temperature samples and it allows for fast stabilization and more accurate results at lower temperatures. The HI1230Y is suitable to use with samples that measure from -5 to 70°C.

Spherical Glass Tip
The spherical bulb is for general purpose use. Other tip shapes include conic for penetration and flat tip for surface measurements.

PEI Body
The body of the HI1230Y is composed of polyetherimide (PEI) resin. The PEI body is suitable for a wide range of applications and excels in field measurements due to its durability. The shielding around the spherical glass tip minimizes breakage due to accidental bumping or dropping of the electrode. PEI plastic is a high-quality plastic that is chemically resistant to many aggressive chemicals.

Single Ceramic Double Junction Reference
The HI1230YB is a double junction design. pH electrodes are available as single junction or double junction. See below for a complete description of the differences. The junction also known as a salt bridge is necessary component of the electrical circuit. The movement of ions must flow through the junction for a steady reading. The outer reference has a single ceramic frit. The ceramic is a porous material that is easily fused with the glass body and has a similar expansion coefficient. A single ceramic junction has a flow rate of 15-20 ?L/hour. Other junction types are available with higher flow rates and made with different materials.

BNC + RCA Connector
The HI1230Yhas a BNC + RCA connector. This type of connector is unique as it is a BNC electrode that no longer requires the separate HI7662 temperature sensor. The RCA part of the connector incorporates an NTC thermistor temperature sensor. These types of connectors tend to be proprietary.

Ulasan Produk

Tidak ada ulasan