Hanna Instruments Galvanic Dissolved Oxygen Process Smart Probe

Sebelum PPN:
Rp37.999.900 - Rp76.999.900
Spesifikasi
Accuracy±2 % of reading ±1 digit
Body MaterialPVDF
Ingress Protection RatingIP68
Maximum Pressure (bar)3
Range0.0 to 600.0 % saturation; 0.00 to 50.00 mg/L (ppm) concentration
Sensor TypeGalvanic cell; Cathode: Silver (Ag); Anode: Zinc (Zn)
Temperature Accuracy (°C/°F)± 0.5/1.0
Temperature Compensation-5.0 to 50.0°C (23.0 to 122.0°F)
Temperature Range (°C)-5.0 to 50.0
Thread Connection (inch)3/4 NPT external thread for insertion mounting
Water Movement (m/s)0.01 to 0.03
Wetted PartsSensor body: Ultem (PEI); Membrane cap: Ultem (PEI); Membrane material: High density Polyethylene (HDPE) O-ring: Nitrile rubber (NPR)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The probe is suited for continuous measurement of oxygen dissolved in water. An integral temperature sensor measures water temperature and adjusts the probe signal over the specified temperature range. The result is reliable dissolved oxygen (DO) concentration or percent saturated measurements.
Suitable for control applications in municipal and industrial wastewater treatment, the probe can be installed directly in-line, immersed in a tank, or in a flow cell installation.
The galvanic probe functions in the same manner as a battery. The sensing elements consist of silver cathode and zinc anode, with a pretensioned HDPE membrane isolating the cell from the liquid being measured.
The refillable electrolyte reservoir holds ample electrolyte to support the reaction. Oxygen diffuses through the membrane and is reduced on the surface of the cathode. This reaction generates a signal proportional to the oxygen concentration.
Feature
- Galvanic probe with digital processing
- Simple membrane-cap replacement using pretensioned HDPE membranes
- Large electrolyte reservoir provides longer service life
- Rugged, chemically-resistant PVDF (Kynar) body
- 3/4inch NPT external thread for mounting
- Built-in temperature sensor for measurement and DO compensation
- Digital probe stores model, firmware, serial number, and calibration information

Ulasan Produk

Tidak ada ulasan