Hanna Instruments Tester EC DiST 4 (Alat Ukur Konduktivitas)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Automatic Shut-Off (minute)selectable at 8 , 60 or disabled
Battery Life (hour)Approximately 250
Battery TypeCR2032 Li-ion 3V (1)
Dimensions (mm)160x40x17
EC Accuracy±2% f.s.
EC CalibrationAutomatic, one-point calibration at 12.88 mS/cm
EC Range (mS/cm)0.00 to 20.00
EC Resolution (mS/cm)0.01
EC/TDS Temperature Compensationautomatic, 0.0 to 50.0°C (32.0 to 122.0°F)
Operating Environment (°C)0 to 50; RH 100%
Temperature Accuracy (°C/°F)±0.5/±1.0
Temperature Range (°C)0.0 to 50.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI983044 Pool Line EC tester is the ideal, hight-range meter to measure the salt levels in swimming pools, hot tubs, or spas that use salt to generate chlorine by electrolysis.
Feature
Slim, ergonomic design that fits comfortably in the hand or pocket

Graphite sensor reduces polarization effects and does not oxidize

Amperometric conductivity sensor and temperature measurements in one probe

Automatic Temperature Compensation (ATC), displays temperature in °C and °F

Large LCD displays stability indicator, low-battery indicator, and calibration tags

BEPS (Battery Error Prevention System) with battery % level displayed at startup

Automatic shut-off with three user controlled settings

Ulasan Produk

Tidak ada ulasan