Hanna Instruments COD Ultra High Range Reagent Vials

Sebelum PPN:
Rp2.699.900
Spesifikasi
MethodDichromate EPA
Vial (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI93754J-25 COD kit contains 25 ready-to-use vials containing pre-measured reagents. These high-quality reagents follow the EPA approved method 410.4. In this method, a heated digestion is required to oxidize organic matter in the sample.

Hanna vials contain approximately 3 mL of pre-dosed reagent so the user only needs to add a small quantity of the sample. With pre-dosed vials, test preparation time is dramatically reduced since there is no reagent preparation procedure. The vials and caps of the COD reagents have been designed to avoid accidental reagent spills.

Mercury-free - For those who do not wish to handle mercury reagents, our "green, " mercury-free reagents are available for COD determination. These reagents are more sensitive to chloride interferences, as mercuric sulfate is not present. While the mercury-free reagents are easier to dispose of, they may be unacceptable for reporting purposes.

ISO - The ISO approved method 15705 for COD determination also requires the use of mercuric sulfate (HgSO4) to reduce the interference of chloride. Containing similar chemical reagents as the EPA method, it is important to treat used ISO vials as hazardous waste, as mercury waste requires recycling.

Ulasan Produk

Tidak ada ulasan