Hanna Instruments COD Test Tube Heater (Pemanas Reaktor)

Sebelum PPN:
Rp43.999.900
Spesifikasi
Temperature Setting (°C)150 and 105
Vial Capacity25
Voltage (V)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI839800 COD Test Tube Heater is an easy to use thermoreactor constructed of durable materials. The aluminum block incorporates a 25 vial capacity and a well for a reference temperature probe. Its well-marked user interface provides intuitive operation, equipped with two arrows to set the built-in timer and a temperature button with two predefined temperature settings: 150°C and 105°C. Additional features include status indicator lights, a thermal fuse to prevent overheating, and continuous LCD display.
Feature
Predefined Temperature Settings - The test tube heater features two predefined temperature profiles at 150ºC (221ºF) and 105ºC (301ºF) that can be selected at the press of a button.

Temperature Alerts - The HI839800 alerts users in the event that the temperature of the heating block is either above or below the set temperature. A timer icon reminds users to wait until the heating block has cooled or warmed up before inserting their samples.

Built-in Timer - A built-in countdown timer of up to 180 minutes allows users to easily set the required digestion time by simply pressing the up and down arrows. Once a time has been set and the heating element is stable, a press of the START button begins the digestion procedure.

Status Indicator Lights - Three LED lights are featured on the HI839800. A green LED indicates the heater has been turned on; a yellow LED indicates when the heater is actively heating up to a set temperature; a red LED indicates when the heater goes above 50ºC, reminding the user that the aluminum element is hot.

Overheating Prevention - The HI839800 contains a thermal fuse that prevents overheating. Should overheating occur, the heater automatically shuts down and all LED indicator lights turn off.

Reference Temperature Well - In addition to the 25 vial capacity of the aluminum heating block, a small well is available for a temperature probe for users that wish to verify their heating block.

Two Operating Modes - The HI839800 features two operating modes: idle and heating. Idle mode is the default mode in which the heater measures and displays the current temperature, target temperature, set reaction time, and an "idlein. tag. Heating mode is activated when users press the START button; it starts when actively heating and continues during the countdown timer.

Continuous LCD Display - The block temperature is continuously displayed on the easy to read LCD display, even when there is no active temperature program running. All relevant information in addition to temperature are easily visible during idle and heating mode.

Error Messages - Messages on display alerting to problems including high or low temperature, hot surface, or heating system malfunction.

Ulasan Produk

Tidak ada ulasan