Hanna Instruments Chemical Oxygen Demand Portable Photometer

Sebelum PPN:
Rp26.999.900
Spesifikasi
Auto-offAfter 15 minutes of inactivity (after 30 minutes of inactivity if a Zero has been done but not a Read)
Bandpass Filter Bandwidth (nm)8
Bandpass Filter Wavelength Accuracy (nm)±1.0
Chemical Oxygen Demand, HR Accuracy±150 mg/L or ±2 % of reading at 25°C, whichever is greater
Chemical Oxygen Demand, HR MethodAdaptation of the US EPA 410.4 Approved Method for the COD Determination on Surface Waters and Wastewaters
Chemical Oxygen Demand, HR Range (mg/L)0 to 15000 (as O2)
Chemical Oxygen Demand, HR Resolution (mg/L)1
Chemical Oxygen Demand, LR Accuracy (mg/L)±5 or ±4 % of reading at 25°C, whichever is greater
Chemical Oxygen Demand, LR MethodAdaptation of the US EPA 410.4 Approved Method for the COD Determination on Surface Waters and Wastewaters
Chemical Oxygen Demand, LR Range (mg/L)0 to 150 (as O2)
Chemical Oxygen Demand, LR Resolution (mg/L)1
Chemical Oxygen Demand, MR Accuracy (mg/L)±15 or ±4 % of reading at 25°C, whichever is greater
Chemical Oxygen Demand, MR MethodAdaptation of the US EPA 410.4 Approved Method for the COD Determination on Surface Waters and Wastewaters
Chemical Oxygen Demand, MR Range (mg/L)0 to 1500 (as O2)
Chemical Oxygen Demand, MR Resolution (mg/L)1
Dimensions (mm)142.5x102.5x50.5
Light DetectorSilicon photocell
Light SourceLight Emitting Diode
Logging200 readings (auto logging)
Operating Environment (°C)0 to 50 0 to 100 % RH, non-serviceable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI97106 is a waterproof chemical oxygen demand portable photometer with an advanced optical system that uses a Light Emitting Diode and a narrow band interference filter for accurate, repeatable readings. The optical system is sealed from outside dust, dirt, and water.

The meter uses an exclusive positive-locking system to ensure that the vials are placed into the holder in the same position every time.
With the CAL Check functionality, users are able to validate instrument performance at any time. Hanna Instruments CAL Check cuvettes are certified against NIST-traceable reference instrument(s).
The built-in tutorial mode guides users step-by-step through the measurement process. The tutorial mode includes all steps required for sample preparation, the required reagents, and quantities.
The instrument is a compact and versatile photometer designed to accurately determine chemical oxygen demand.
Feature
- Sophisticated optical system
- Waterproof IP67, floating case
- Backlit LCD
- The 128 x 64 Pixel LCD allows for a simplified user interfacer.
- Meter validation using certified CAL Check cuvettes
- Tutorial mode guides the user step-by-step
- Includes auto-data logging features to easily record water testing results
- Battery status indicator and auto-shut off
- The auto-off feature automatically shuts off the meter after 15 minutes of inactivity in order to conserve battery life.
- Compact size

Ulasan Produk

Tidak ada ulasan