Hanna Instruments Amplified pH Electrode with Matching Pin

Sebelum PPN:
Rp12.999.900
Spesifikasi
Body MaterialPVDF Body
Cable Length (m)10
External Thread (inch)1/2 NPT
JunctionPTFE Junction
TipSpherical Glass Tip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI1005 pH probe is used with PCA320, PCA330 and PCA340 analyzers to continuously measure the pH of the sample stream in the range of 0.00 to 14.00 pH.
Feature
- Glass body electrode makes it easy to clean when used in aggressive chemicals.
- A PEI protective sleeve gives the electrodes resistance against mechanical stress.
- Built for everyday, demanding use in industrial applications.

Ulasan Produk

Tidak ada ulasan