Hanna Instruments Ammonia Low Range ISO Reagent

Sebelum PPN:
Rp6.199.900
Spesifikasi
Accuracy (mg/L)±0.015 ± 3% of reading at 25°C
Cuvette Diameter (mm)13
Range (mg/L)0.000 to 2.500 (as NH4+)
Resolution (mg/L)0.001
Wavelength (nm)690

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI96791-25 is a kit of pre-dosed reagents in vials for the determination of Low Range Ammonia. There are vials for 25 tests to be used with Hanna’s HI801 and HI802 spectrophotometers.

These high-quality reagents are manufactured in our state-of-the-art facility and are clearly marked with lot number and expiration date for traceability. The method used is Indophenol Blue, which complies with ISO 23695 standards and ensures very precise results, especially for low ammonia values. The procedure involves the addition of a very representative sample volume (6 mL) and the use of 13 mm (internal diameter) cuvettes, with a longer optical path than many other vials on the market. This ensures accurate absorbance measurements and greater repeatability of results.

HI96791-25 can be stored at room temperature, avoiding the inconvenience of having to store them in the refrigerator.

In addition, the reagents have a two year shelf life. These characteristics make HI96791-25 ideal for various applications: analysis of low ammonia values, drinking water and biological purification plants.

Ulasan Produk

Tidak ada ulasan