Hanna Instruments Alkalinity Checker for Drinking Water

Sebelum PPN:
Rp3.199.900
Spesifikasi
Accuracy (ppm)±5 ±5% of reading @ 25°C (77°F)
Auto Shut-OffAfter 10 minutes of non-use and 2 minutes after reading
Battery Type1.5V AAA Alkaline
Calibration CheckHI7754-11 Alkalinity certified standard kit
Dimensions (mm)86.0x61.0x37.5
Light DetectorSilicon photocell
Light SourceLight Emitting Diode @ 610 nm
MethodColorimetric Method. The reaction causes a distinctive range of colors from yellow to greenish blue to develop.
Operating Environment (°C)0 to 50 RH max 95% non-condensing
Range (ppm)0 to 500 (as CaCO₃)
Reagent SetHI7754-25 Reagents for 25 Alkalinity tests, 1 syringe and 1 tip
Resolution (ppm)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI7754 Pool Line Checker Handheld Colorimeter is designed for the measurement of alkalinity in swimming pools, hot tubs, and spas. Alkalinity is a very important parameter in monitoring swimming pool water chemistry. Alkalinity is the buffering capacity of a solution to resist a pH change from the addition of an acid or base. This can be a challenge when using common forms of chlorine, in that, as a base when the chlorine is added the pH will increase. As the pH of the water increased above pH 7.4 the chlorine becomes predominately in the hypochlorite form instead of the hypochlorous acid as the pH decreases from pH 7.4. Hypochlorous acid is 100 times more effective as a sanitizer than the hypochlorite form. When water is low in alkalinity the pH will increase as the chlorine is added. When there is adequate alkalinity then as the chlorine is added the base is absorbed and the pH remains the same. Monitoring alkalinity is important in maintaining a stable pH of a swimming pool hot tub, or spa.

The contoured style of these Checkers’ fit in your palm and pocket perfectly and the large LCD is easy to read. The auto shut-off feature assures the battery life will not be drained if you forget to turn it off.

To perform a measurement the instrument a water sample is placed into a cuvette and the meter is zeroed. Next, a reagent is added that will react with alkalinity to produce a distinctive range of colors from yellow to greenish-blue. Last, place the vial into the Checker, press the button and read the results. It’s that easy. It is important to note that if chlorine is in the water sample to be tested then it is necessary to add HI937554-53 chlorine remover first before proceeding with the test.
Feature
- Easy-to-read, instant digital results
- Small, convenient portable size
- User-friendly, one-button operation, straightforward steps

Ulasan Produk

Tidak ada ulasan