Hanna Instruments Adapter for Charging and Data Transfer

Sebelum PPN:
Rp8.699.900
Spesifikasi
Body MaterialABS
CableMultistrand-multiconductor shielded cable with internal strength member rated for 68 kg (150 lb) intermittent use
IP ProtectionIP68
Maximum Depth (m)20
Probe Length (mm)270
Temperature Operating Range-5.00 to 55.00°C; 23.00 to 131.00°F; 268.15 to 328.15 K
Temperature Sensor Type316 SS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI769828 is a multiparameter pH/ORP/EC/DO/Temperature probe for use with the HI9828 portable meter. Sensors are automatically recognized by the probe and meter when connected. Sensor replacement is quick and easy with field replaceable, screw type connectors that are color-coded for easy sensor identification.
Feature
Waterproof Protection: The HI769828 probe features an IP68 rating for continuous immersion in water.
Color Coded, Field Replaceable Sensors: Sensor replacement is quick and easy with field replaceable, screw type connectors that are color coded for easy sensor port identification.
Auto-sensor Recognition: The probe and meter automatically recognize the pH and pH/ORP probe sensors that are connected. Any ports not used on the probe will not have the parameter displayed or be configurable.

Automatic Temperature Compensation (ATC) - Integrated temperature sensor allows for automatic temperature compensation of pH, ion selective, conductivity, and dissolved oxygen measurements.

Ulasan Produk

Tidak ada ulasan