Philips Google Ultra HD TV (Televisi)

Sebelum PPN:
Rp7.999.900
Spesifikasi
Aspect Ratio16:9
Computer InputsHDR supported, HDR10/ HLG (on all HDMI)
Display4K Ultra HD LED
Panel Resolution3840x2160
Picture EnhancementHDR10, HLG (Hybrid Log Gamma) Supported Display Resolution
Screen Size (inch)50
Video InputsHDR supported, HDR10/HLG (Hybrid Log Gamma) (on all HDMI)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Smart TV
- OS: Google TV
- Memory size (Flash)*: 16GB

Smart TV Features
- SmartTV apps*: Youtube, Amazon Prime Video, Google Search, YouTube Music, Netflix, Google
Play Movies*
- Ease of Use: Onscreen usermanual, One-stop smart menu button
- Firmware upgradeable: Online firmware upgrade, Firmware upgradeable via USB, Firmware auto
upgrade wizard
- Remote Control: with Voice
- Voice assistant*: Google Assistant built-in, RC with Mic.

Ulasan Produk

Tidak ada ulasan