TranaLab Microscope Digital (Mikroskop Digital)

Sebelum PPN:
Rp94.999.900
Spesifikasi
Battery3 pieces NO.5 1.5V dry battery
ColorWhite
CondenserAbbe Condenser, Na = 1.25 Iris Diaphragm
EyepieceWf10X/18mm
IlluminationHigh brightness LED cold light
Light SourceHigh Brightness LED Cold Light
Magnification40 to 2500 times
Number of Cylinders≥ 3
ObjectiveAchromatic Objective 4X, 10X, 40X(S), 100X
PowerInput AC 100 to 240V, Output DC 5V/2A
Viewing HeadTrinocular, 30° inclined, 360° rotatable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DMC50-Series Biological microscope features an ergonomic design, characterized by its sleek lines and refined appearance. It is engineered for comfort, allowing for extended periods of observation without causing fatigue. With an integrated handle, it is convenient to carry and transport.

The DMC50 is versatile for use in academic and research settings, ideal for the examination of microorganisms, cells, bacteria, tissue cultures, suspensions, and precipitates. It enables continuous observation of the propagation and division processes of cells and bacteria within the culture medium. This microscope is extensively utilized in various scientific disciplines, including cytology, parasitology, oncology, immunology, genetic engineering, industrial microbiology, and botany.

Ulasan Produk

Tidak ada ulasan