MXBON Surface Insensitive Adhesive (Lem Super)

Sebelum PPN:
Rp159.900
Spesifikasi
Appearance (uncured)Clear to slightly cloudy gel
ApplicationBonding
BaseEthyl 2-Cyanoacrylate
ComponentsSingle part - requires no mixing or heating
CureMoisture
Full Cure (hour)24
Service Temperature Range (°C)-54 to 121
Service Temperature Range (°F)-65 to 250
Shelf Life (month)18, unopened when stored at 2-8°C
Size (g)20
Specific Gravity1.1 @25°C
Viscosity (mPa·s)150000-200000 @25°C (ISO 3104/3105)
Viscosity Brookfield (cP)150000-200000 @25°C (ISO 3104/3105)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mxbon 21454 is an α-cyanoacrylate adhesive notable for its gel consistency. This thicker, non-drip formula prevents the adhesive from flowing, making it ideal for use on vertical surfaces. It is also specially formulated for assembling difficult-to-bond materials. As a single-component, solvent-free system, it cures rapidly with atmospheric moisture without requiring mixing or heat. The adhesive provides a high-strength bond with excellent resistance to environmental factors, heat, and chemicals, making it a versatile and economical solution for demanding industrial applications.

Ulasan Produk

Tidak ada ulasan