Permabond Anaerobic Threadsealant (Lem Drat Pipa)

Sebelum PPN:
Rp339.900
Spesifikasi
Size (ml)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Permabond® MH052 is ideal for the sealing of threaded joints. It is approved for use with natural gas and LPG for working pressure up to 20 bar (290 psi) and also for gaseous oxygen up to 10 bar (145 psi) and 60°C (140°F). MH052 seals against gas, water, LPG, hydrocarbons, oils and other chemicals and will seal to the burst rating of the pipe. Unlike PTFE tape or hemp, Permabond MH052 will not shred or dry out, so it will provide a durable seal, helping to extend the life of the components.

Ulasan Produk

Tidak ada ulasan