Spesifikasi
| Erasable | No |
|---|---|
| Ergonomic Product | No |
| Grip | No |
| Line Width (mm) | 1 + 4 |
| Refillable | No |
| Ventilated Cap | Yes |
| Visible on Dark Surface | No |
| Water Resistant | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Highlights inspired by nature
Aesthetics Meet Practicality The STABILO swing cool NatureCOLORS come in six muted shades inspired by nature's color palette. From sienna to earth green, the range offers a great color selection – perfect for anyone looking to add aesthetic highlights to their texts. With its chisel tip, the STABILO swing cool NatureCOLORS offer two line widths: 1 mm for fine underlining and 4 mm for easy highlights. It is also a great companion for adding shadings, framings and details to other projects like letterings, journalings and studygrams. The STABILO Anti-Dry-Out technology makes sure you can use the text marker for up to 4 full hours without having to worry about the tip drying out.
The trendy highlighter STABILO swing cool NatureCOLORS as a single pen in the color mud green (137).
- The classic swing cool highlighter in trendy colors inspired by nature for aesthetic highlights
- Thanks to the clip, the highlighters can be secured to any pocket or notebook and therefore are perfect for on the go
- Concentrate on your work: Thanks to the Anti-Dry-Out technology, you can leave the cap off for up to four hours without the pen drying out
Aesthetics Meet Practicality The STABILO swing cool NatureCOLORS come in six muted shades inspired by nature's color palette. From sienna to earth green, the range offers a great color selection – perfect for anyone looking to add aesthetic highlights to their texts. With its chisel tip, the STABILO swing cool NatureCOLORS offer two line widths: 1 mm for fine underlining and 4 mm for easy highlights. It is also a great companion for adding shadings, framings and details to other projects like letterings, journalings and studygrams. The STABILO Anti-Dry-Out technology makes sure you can use the text marker for up to 4 full hours without having to worry about the tip drying out.
The trendy highlighter STABILO swing cool NatureCOLORS as a single pen in the color mud green (137).
- The classic swing cool highlighter in trendy colors inspired by nature for aesthetic highlights
- Thanks to the clip, the highlighters can be secured to any pocket or notebook and therefore are perfect for on the go
- Concentrate on your work: Thanks to the Anti-Dry-Out technology, you can leave the cap off for up to four hours without the pen drying out
Feature
- Trendy, muted colors inspired by nature- Can be attached to any pocket or notebook thanks to the clip
- Up to 4 hours of focused work thanks to the Anti-Dry-Out technology
- 2 line widths: 1 mm + 4 mm
- Also perfect for creative endeavors
- Water-based ink
- Quality – made in Germany
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o6P112306870-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
