Stabilo Boss Highlighter Original Nature Colors (Spidol Penanda)

Sebelum PPN:
Rp18.900 - Rp71.900
Spesifikasi
ErasableNo
Ergonomic ProductNo
GripNo
Line Width (mm)2 + 5
RefillableNo
Ventilated CapNo
Visible on Dark SurfaceNo
Water ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aesthetic highlights for more structure in texts
Elegant and aesthetic highlights The STABILO BOSS ORIGINAL NatureCOLORS cover six different shades from mud green to sienna. It is the perfect tool to set subtle highlights in your texts as well as your artworks. The modern color selection adds a special touch to any creative project. With its two line widths of 2 mm and 5 mm the text marker can also be used for hand lettering, journaling, shading and framing.
The STABILO BOSS ORIGINAL NatureCOLORS highlighter as a single pen in the color mud green (137).
- Create aesthetic highlights with the modern colors of the STABILO BOSS ORIGINAL NatureCOLORS highlighters
- Use the earthy colors to structure texts with aesthetic highlights to keep focus on what's important
- Also gives creative projects a special touch – ideal for shading, framing, journaling and creating hand letterings and much more
Feature
- Elevate and structure notes with trendy highlights in six aesthetic colors inspired by nature
- 4 hours of dry-out protection thanks to the anti-dry-out technology
- 2 line widths – 2 mm and 5 mm – perfect for underlining and marking
- Water-based ink
- Quality - made in Germany

Ulasan Produk

Tidak ada ulasan

Halaman Terkait