Omega Waterproof Open Gear Grease (Gemuk)

Sebelum PPN:
Rp1.299.900 - Rp28.999.900
Spesifikasi
NLGI Grade#2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 73 is a special open gear lubricant, which is weatherproof and remains in place, despite various conditions, such as wind, rain, hail, snow, sunshine, sandstorms and others. This lubricant provides the necessary additional gears and various gears, which ordinary greases cannot provide. Ordinary greases quickly develop a hardened deposit and cause frictional resistance and excessive energy consumption. Omega 73 remains in place and maintains the smooth movement of gears and their systems.
 
Notes
The criteria for a good gear lubricant are based on its ability to separate the loading of one pair of gears from another in a multiple gear system. All friction surfaces in a gear system, including the gear shaft bearings, receive lubrication from a single source. Compromise in lubricant quality must not be allowed if severe wear and downtime are to be avoided.
Omega 73 is an open gear system lubricant, specifically developed and designed to protect gear systems, without compromise!
 
Capillary Force
Omega 73 contains capillary action that extends across metal surfaces and friction points. This action prevents or reduces:
-Deletion
-Shift
-Brief metal contact (galling) scratches
-Very hard friction (scuffing)
-The emergence of holes (pitting)
-Rippling flow
-Clawing

The types of wear mentioned above are common when using ordinary greases.

Hydrodynamic Stability
Omega 73 forms a fluid wedge between the gear wear surfaces. This incredibly smooth bearing provides minimal friction for the axle and the interlocking gears.
Ordinary lubricants form deposits and quickly develop into hard spots that cause scratches, galling or pitting on metal surfaces.
 
Composition Integrity
Unlike conventional greases, which harden easily, Omega 73 retains its original, soft NLGI 2 structure. Conventional greases thin and slough off even with small temperature changes. Omega 73 remains unaffected and remains in place. This grease provides protection against wear-causing dust in areas where wear occurs:
Construction
Mining
Stone Quarry
Land acquisition
Development
Dam
Agriculture

Resistance with EP
Omega 73 is equipped with a range of 'heavy-duty' EP supplements, which can withstand:
Shock
Loading
Interlocking state (meshing)
Traffic jam em
Pressure ratio alteration during start-up
Squeeze-out

Stable Climate
Ordinary greases are unable to withstand the “relative shear to pressure” found in gear mechanism applications, which causes severe squeeze out, leaving the metal surfaces exposed to corrosion, oxidation and metal-to-metal wear.
Omega 73 has an attraction to metal and sticks to its surface!
Use
In equipment with open gear systems, Omega 73 has unlimited applications, such as cranes, road cranes, air pumps, water pumps, turntables, heavy equipment, log pulleys, rail pulleys, cable cars, cableways, ski lifts and many more.

Ulasan Produk

Tidak ada ulasan