Omega The Liquid Cork Radiator Sealant
#Grup produk P112304182
Spesifikasi
| Packaging | Container |
|---|---|
| Size (ml) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omega 101 "The Fixer" is a liquid cork designed for the permanent sealing of all recirculated water cooling systems in vehicles of all types, in heat exchange equipment, compressors, machinery and equipment. It can be applied while equipment is operating and
thus effectively eliminates equipment downtime
Universal Application:
Omega 101 seals radiators. Is also stops leaks in radiator hoses, head gaskets, water jackets and water pumps. It can be safely used in all industrial, commercial and marine cooling systems which are based on recirculated water.
One Application Treatment:
Omega 101 is highly economical in use. It dissipates to spread an even, protective coating to the walls, hoses and gaskets of water cooling systems. Seals achieved by Omega 101 last indefinitely. Even should the water in the cooling systems be drained, the seals provided by Omega 101 will remain intact and will not weaken.
How to apply:
It is not necessary to shut down operating equipment to apply Omega 101. The operational condition will in fact assist in the even distribution of the solution throughout the cooling system. No mixing or thinning is required. Add 1/4 pint of Omega 101 to each gallon (35 ml per litre) of water in the recirculating system. Dosage can be varied according to the severity of the leak. Shake well before use. If stored in very cold or very hot conditions, bring to room temperature of 15-25°C(59-77°F) before application.
thus effectively eliminates equipment downtime
Universal Application:
Omega 101 seals radiators. Is also stops leaks in radiator hoses, head gaskets, water jackets and water pumps. It can be safely used in all industrial, commercial and marine cooling systems which are based on recirculated water.
One Application Treatment:
Omega 101 is highly economical in use. It dissipates to spread an even, protective coating to the walls, hoses and gaskets of water cooling systems. Seals achieved by Omega 101 last indefinitely. Even should the water in the cooling systems be drained, the seals provided by Omega 101 will remain intact and will not weaken.
How to apply:
It is not necessary to shut down operating equipment to apply Omega 101. The operational condition will in fact assist in the even distribution of the solution throughout the cooling system. No mixing or thinning is required. Add 1/4 pint of Omega 101 to each gallon (35 ml per litre) of water in the recirculating system. Dosage can be varied according to the severity of the leak. Shake well before use. If stored in very cold or very hot conditions, bring to room temperature of 15-25°C(59-77°F) before application.
Feature
Maximum Benefits:Omega 101 contains special anti-friction additives that lubricate water pumps and a rust inhibitor that retards rust formation. It not only seals existing leaks, but also coats worn areas like depressions, to make a permanent repair and thus prevent further deterioration.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
