Omega Textile Oil
#Grup produk P112304164
Spesifikasi
| Packaging | Container |
|---|---|
| Size (L) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omega 790 is a superior quality lubricant for textile spindles and yarns. It is cleanable and will not stain fabrics. Furthermore, it will not fade colors or alter fabric structure. It offers operational characteristics for high-speed operation up to 20,000 rpm. It also maintains lower operating temperatures for extended periods. Omega 790 ensures reduced downtime.
Anti-Stain
Omega 790 is completely stain-resistant. This lubricant contains a number of highly active "biocrillers" that emulsify directly and quickly with ordinary cold water. Conventional oils currently used in the textile industry not only stain fabrics, but are often impossible to remove without the use of hot water (warm water), followed by expensive and tedious washing with detergents, and ending with a series of rinses. Omega 790 combines with water, allowing its molecular structure to combine and form an evaporation reaction, which includes Omega 790.
Adhesive Power
Omega 790 offers a strong adhesion to high-speed spindle mechanisms. This lubricant remains in place even under variable and variable speeds. This property ensures maximum protection for all engine components during high-speed operation.
Shock Resistant
Omega 790 is enhanced with various shock-resistant additives, which can withstand shock, pressure, loads, and molding. Conventional oils not only cannot withstand high-speed spindle movements, but also become sensitized/soft and damaged after a short period of operation, thus facilitating damage and wear in friction areas.
Does Not Become Like SAP And Sticky
One of the main causes of energy constraints in the highly competitive and expensive textile industry is lubricant deterioration, leading to the formation of surface gum and deposits in friction areas. Omega 790 positively counteracts this, thereby ensuring maximum efficiency without drag. Omega 790 can reduce energy consumption by up to 18.5%.
Very Low Viscocity
Omega 790 is a balanced viscosity lubricant that meets the demands of most engineers for a wide range of high-speed applications. Special pour-point depressants provide the stability necessary to maintain a constant viscosity without thickening.
As an overview, Omega 790 has the following special advantages:
-Omega 790 is a lubricant for threads and machines.
-Omega 790 is a special wetting agent.
-Omega 790 reduces the possibility of scattering or flying during “carding” (Cat.:
The process of separating and cleaning the fabric fibers before the spinning process).
-Omega 790 is highly resistant to oxidation.
-Omega 790 does not form scum (a kind of crust) when cleaned.
-Omega 790 does not affect the dyeing process.
-Omega 790 is a special anti-static agent. This lubricant prevents the occurrence of electricity.
Static yarn, with Omega 790, textile machines can be operated at high speed without the risk of yarn breaking (breaking).
Anti-Stain
Omega 790 is completely stain-resistant. This lubricant contains a number of highly active "biocrillers" that emulsify directly and quickly with ordinary cold water. Conventional oils currently used in the textile industry not only stain fabrics, but are often impossible to remove without the use of hot water (warm water), followed by expensive and tedious washing with detergents, and ending with a series of rinses. Omega 790 combines with water, allowing its molecular structure to combine and form an evaporation reaction, which includes Omega 790.
Adhesive Power
Omega 790 offers a strong adhesion to high-speed spindle mechanisms. This lubricant remains in place even under variable and variable speeds. This property ensures maximum protection for all engine components during high-speed operation.
Shock Resistant
Omega 790 is enhanced with various shock-resistant additives, which can withstand shock, pressure, loads, and molding. Conventional oils not only cannot withstand high-speed spindle movements, but also become sensitized/soft and damaged after a short period of operation, thus facilitating damage and wear in friction areas.
Does Not Become Like SAP And Sticky
One of the main causes of energy constraints in the highly competitive and expensive textile industry is lubricant deterioration, leading to the formation of surface gum and deposits in friction areas. Omega 790 positively counteracts this, thereby ensuring maximum efficiency without drag. Omega 790 can reduce energy consumption by up to 18.5%.
Very Low Viscocity
Omega 790 is a balanced viscosity lubricant that meets the demands of most engineers for a wide range of high-speed applications. Special pour-point depressants provide the stability necessary to maintain a constant viscosity without thickening.
As an overview, Omega 790 has the following special advantages:
-Omega 790 is a lubricant for threads and machines.
-Omega 790 is a special wetting agent.
-Omega 790 reduces the possibility of scattering or flying during “carding” (Cat.:
The process of separating and cleaning the fabric fibers before the spinning process).
-Omega 790 is highly resistant to oxidation.
-Omega 790 does not form scum (a kind of crust) when cleaned.
-Omega 790 does not affect the dyeing process.
-Omega 790 is a special anti-static agent. This lubricant prevents the occurrence of electricity.
Static yarn, with Omega 790, textile machines can be operated at high speed without the risk of yarn breaking (breaking).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Omega%20Textile%20Oil/4kP112304164-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
