Omega Engine Oil Superior Quality (Oli Mesin)
#Grup produk P112304067
Sebelum PPN:
Rp5.999.900 - Rp20.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Packaging | Container |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omega 631 is a neutral engine oil designed to deliver high purity, longer oil change intervals, improved resistance to oxidation and corrosion, and a standard of performance unmatched by conventional oils. Its high viscosity provides exceptional engine protection despite temperature and climate fluctuations.
Anti Residue (Residue Resistant)
Because Omega 631 remains stable at high temperatures, “boiling off,” which is usually one of the main causes of carbon buildup, is prevented.
Quality Basic Materials
Omega 631 is made from high-quality paraffin base oil. This ensures that saturation due to molecular structure and oxidation does not occur. Petroleum engineers consider paraffin base oil to be the best base oil.
The Omega 631 meets or exceeds the following operational specifications:
-Ford M2C-153E
-GM 6085M
-Daimler Benz 226.0 RES.22.OL.G-4
-Volkswagen 500/501/505
-Chrysler MS 6395
-US Military Specifications MIL-L-46152E
And API Service Classifications:
-Gasoline Engines SH
-Diesel Engines CD
-Plus CCMC Classifications: G4, G5**, PD2, D4
** Grade 20W50 is not specified on G5
Anti Residue (Residue Resistant)
Because Omega 631 remains stable at high temperatures, “boiling off,” which is usually one of the main causes of carbon buildup, is prevented.
Quality Basic Materials
Omega 631 is made from high-quality paraffin base oil. This ensures that saturation due to molecular structure and oxidation does not occur. Petroleum engineers consider paraffin base oil to be the best base oil.
The Omega 631 meets or exceeds the following operational specifications:
-Ford M2C-153E
-GM 6085M
-Daimler Benz 226.0 RES.22.OL.G-4
-Volkswagen 500/501/505
-Chrysler MS 6395
-US Military Specifications MIL-L-46152E
And API Service Classifications:
-Gasoline Engines SH
-Diesel Engines CD
-Plus CCMC Classifications: G4, G5**, PD2, D4
** Grade 20W50 is not specified on G5
Use
Omega 631 is approved for use in all agricultural, automotive, and commercial applications. Inui lubricants are specifically recommended for rotary engines. Omega 631 can also be used in maritime and military equipment.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1vP112304067-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
