Omega Superior Food Machinery Grease (Gemuk)

Sebelum PPN:
Rp1.299.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 58 is a highly purified lubricant for universal use in the food industry. Its composition is based on a balanced ratio of A1/Stearoylbenzoyl and Isopropyloleate. These two base materials, combined with a combination of dimethyl polysiloxane and a special formulation of phenol-beta naphthylamine group modifiers, create a breakthrough in purity lubrication.
 
High Work Standards
Omega 58 can meet a variety of demanding work standards. Special anti-rust and anti-oxidation ingredients prevent damage to machinery, ensuring long-term production. The unique addition of Omega Megalite, an acid neutralizer, ensures protection of metal surfaces without harming or poisoning the food it comes into contact with.

Purity Standard
Omega 58 is considered by many maintenance engineers to be a truly universal food contact lubricant. It is edible and biodegradable. It withstands strong water intrusion (ASTM D-1264) and remains stable even under extreme temperature fluctuations. Its versatility provides the solution to a wide range of equipment problems in today's food and beverage industry.
Use
Omega 58 can be used in any industry where contact between lubricants and mechanical materials can cause contamination problems. Omega 58 is used in Steam Bottle Washing Plants, Hospitals, Veterinary Services, Wineries (for beverages), Vegetable Sorting and Processing Industries, Fruit Packing Equipment, Restaurants and Hotels, where food and health products are manufactured for consumption. Omega 58 is also ideal for slaughterhouses and poultry handling equipment. Omega 58 has a “HI” (formerly AA) rating from the USDA (U.S. Department of Agriculture). All ingredients used in Omega 58 meet all requirements set forth in Section 21 CFR 178.357 of the U.S. Federal Food, Drug and Cosmetic Act.

Ulasan Produk

Tidak ada ulasan