Omega Super Fluoroether Grease
#Grup produk P112303943
Spesifikasi
| Packaging | Container |
|---|---|
| Size (g) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Omega 28 is a completely new and special Fluoroether Synthetic Grease with excellent resistance (non-reaction) to a wide range of chemicals in addition to being highly resistant to oxidation and having outstanding thermal stability – even under various severe application conditions. Omega 28 is even resistant to hydrocarbon fuels and most solvents, in addition to providing excellent lubrication qualities.
Superior Properties
Omega 28 is non-toxic, adheres strongly to the lubricated surface, and resists degradation. It is also non-flammable and 100% resistant to degradation by oxidation and most common solvents. It is also compatible with most plastics and elastomeric sealing materials at specific operating temperatures.
Exemplary Stability
Omega 28 is ideal for any demanding work situation, including radiation environments, because the advanced chemistry used gives this innovative grease greater durability and ability to withstand the toughest working conditions, including contact with:
-Nitrogen Tetroxide
-Oxygen Ethyl Alcohol
-Aniline
-Ammonia
-Hydrazine
-Fluorine
-Non-symmetric dimethylhydrazine
-Turbine oil
-Boiling sulfuric acid
-Molten Sodium Hydroxide
-Diethynetriamine
-Hydrogen Peroxide up to 90%
Omega 28 is designed and engineered to withstand a wide range of critical lubrication conditions previously impossible to tolerate with conventional greases, such as lubricating pipe threads for high-pressure oxygen pipelines, and for a wide range of seals, threads, fittings and stems used in various liquids, gases and heavy-duty vacuum operating conditions.
Omega 28 has exceptional stability so that thermal degradation usually does not occur unless exposed to temperatures exceeding 500°F (260°C). This grease provides exceptional lubrication in severe applications requiring chemical and fuel resistance, as well as in applications where improved film strength at high temperatures is required.
Wide Range of Applications
Omega 28 has a wide range of applications that demand the best lubrication, including aviation equipment, satellites, aircraft components, ground support equipment, and others.
Suggestions for use on:
-Lubrication in mining, plastic compounding equipment and oil drilling
-Lubrication of O-rings, plastics & ceramics, couplings, instruments, valves, circuit breaker bearings & railway control machines.
-Food processing, canning & textile machinery and equipment.
-Lubrication of valves and other fittings used in the processing of gases, liquid oxygen and reactive chemicals.
-Applications for anti-jamming and as a gasket release agent and sealant.
-Lubrication of spark plug valves, pressure relief valves and pumping equipment in contact with highly reactive or corrosive liquids.
-Lubrication of equipment and instruments used in vacuum applications, cryogenic (low temperature) equipment and pneumatic systems.
-Lubrication of bearings used in hot air fans in chemical drying processes and sealed rolling bearings of groove and chain conveyors under high temperature conditions.
-Lubrication of shaft bearings in petrochemical plants that are in direct contact with aromatic hydromatics.
-Lubricant for rolling bearings and fan bearings used to cool solid state electronic systems including gyroscopes.
-Lubrication of the bearings of the pump that pumps jet fuel.
Omega 28 is also very suitable for many critical applications in the pharmaceutical and drug industry, computer chip manufacturers, in oxygen production plants, automotive manufacturing (where there are painting & drying furnaces and conveyors), in electroplating plants, fertilizer factories, in wood chip board factories and as an oxygen pipe sealant in hospitals, clinics, rest areas, etc.
Superior Properties
Omega 28 is non-toxic, adheres strongly to the lubricated surface, and resists degradation. It is also non-flammable and 100% resistant to degradation by oxidation and most common solvents. It is also compatible with most plastics and elastomeric sealing materials at specific operating temperatures.
Exemplary Stability
Omega 28 is ideal for any demanding work situation, including radiation environments, because the advanced chemistry used gives this innovative grease greater durability and ability to withstand the toughest working conditions, including contact with:
-Nitrogen Tetroxide
-Oxygen Ethyl Alcohol
-Aniline
-Ammonia
-Hydrazine
-Fluorine
-Non-symmetric dimethylhydrazine
-Turbine oil
-Boiling sulfuric acid
-Molten Sodium Hydroxide
-Diethynetriamine
-Hydrogen Peroxide up to 90%
Omega 28 is designed and engineered to withstand a wide range of critical lubrication conditions previously impossible to tolerate with conventional greases, such as lubricating pipe threads for high-pressure oxygen pipelines, and for a wide range of seals, threads, fittings and stems used in various liquids, gases and heavy-duty vacuum operating conditions.
Omega 28 has exceptional stability so that thermal degradation usually does not occur unless exposed to temperatures exceeding 500°F (260°C). This grease provides exceptional lubrication in severe applications requiring chemical and fuel resistance, as well as in applications where improved film strength at high temperatures is required.
Wide Range of Applications
Omega 28 has a wide range of applications that demand the best lubrication, including aviation equipment, satellites, aircraft components, ground support equipment, and others.
Suggestions for use on:
-Lubrication in mining, plastic compounding equipment and oil drilling
-Lubrication of O-rings, plastics & ceramics, couplings, instruments, valves, circuit breaker bearings & railway control machines.
-Food processing, canning & textile machinery and equipment.
-Lubrication of valves and other fittings used in the processing of gases, liquid oxygen and reactive chemicals.
-Applications for anti-jamming and as a gasket release agent and sealant.
-Lubrication of spark plug valves, pressure relief valves and pumping equipment in contact with highly reactive or corrosive liquids.
-Lubrication of equipment and instruments used in vacuum applications, cryogenic (low temperature) equipment and pneumatic systems.
-Lubrication of bearings used in hot air fans in chemical drying processes and sealed rolling bearings of groove and chain conveyors under high temperature conditions.
-Lubrication of shaft bearings in petrochemical plants that are in direct contact with aromatic hydromatics.
-Lubricant for rolling bearings and fan bearings used to cool solid state electronic systems including gyroscopes.
-Lubrication of the bearings of the pump that pumps jet fuel.
Omega 28 is also very suitable for many critical applications in the pharmaceutical and drug industry, computer chip manufacturers, in oxygen production plants, automotive manufacturing (where there are painting & drying furnaces and conveyors), in electroplating plants, fertilizer factories, in wood chip board factories and as an oxygen pipe sealant in hospitals, clinics, rest areas, etc.
Warning
AttentionBecause Omega 28 lubricates better with thread sealant, it is recommended to use a torque wrench when installing nuts on threads containing grease to avoid overtightening. Inhalation of Omega 28 vapors at high temperatures above 480°F (250°C) (such as smoking) should be avoided.
For the first application of Omega 28, components must be removed and thoroughly cleaned of any existing grease or oil, using a chlorine solvent in a shaking container because Omega 28 is chemically incompatible with ordinary grease.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Omega%20Super%20Fluoroether%20Grease/q7P112303943-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
