Omega Super Electric Motor Grease (Gemuk)

Sebelum PPN:
Rp8.399.900 - Rp21.999.900
Spesifikasi
PackagingContainer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 51 is a multi-purpose grease, suitable for use in all types of electric motors and high-speed bearings, including roller bearings, needle bearings and practically all types of bearings.
 
Extensive Research
Omega 51 is the result of extensive dielectric lubricant research, formulated on Inui's newly developed 'Anisthenic' system for centrifugal stability. The precise amount of micronized cyanotropic material dispersed in a synergistic fluid ensures unprecedented total-surface and subsurface lubrication protection.
 
High Purity
Omega 51 is a highly refined lubricant and should not be mixed with regular grease. Before using Omega 51, all parts and components should be thoroughly cleaned (washed).
 
Enhanced Adhesiveness
Omega 51 ensures surface adhesion unmatched by other conventional lubricants. Omega 51 will remain in place, even under water-washed conditions, ensuring long-term production runs of cooler, more protected machines.
 
Prevent Wear And Make Equipment Longer Lasting
Omega 51 ensures the protection of the moving components of the equipment, resulting in an increased operational life of the equipment, thus ensuring the continued function of the equipment.
 
Lower Coefficient of Friction
Due to its lower coefficient of friction, Omega 51 pioneers a new era in bearing speed capacity. Omega 51 contains a 'gellant' material that enables previously speed-limited bearings to handle high speeds more efficiently and productively in line with modern equipment design and construction.
Use
Omega 51 can be used in a wide variety of operations. For ball bearings, rolling bearings, needle bearings, high-speed (and low-speed) bearings in: conveyors, hoists, crushers, paper mill machinery and equipment, pumps, rollers, hammer mills and many other operations. Inui lubricants provide maximum, long-lasting protection for equipment by ensuring complete surface coverage, even under severe conditions. Omega 51 can be used as a single-purpose or multi-purpose grease in various construction projects, steel mills, and all types of bearings, including hand-packed bearings, grease nipples, wheel bearings and many more.

Ulasan Produk

Tidak ada ulasan