Omega Transmission Fluid Automatic (Pelumas Transmisi)

Sebelum PPN:
Rp6.499.900 - Rp21.999.900
Spesifikasi
ColorRed (Visual ASTM Test Method)
Gravity (API)35.3 (D-287 ASTM Test Method)
ISO Viscosity Grade32 (D-2422 ASTM Test Method)
PackagingContainer
Pour Point (°C)-40 (D-97 ASTM Test Method)
Specific Gravity0.848 (@15°C) (D-1298 ASTM Test Method)
Viscosity (cSt)35.5 (@40°C, Kinematic) (D-445 ASTM Test Method), 7.3 (@100°C, Kinematic) (D-445 ASTM Test Method), 16000 (@-40°C, Kinematic) (D-2983 ASTM Test Method)
Viscosity Index169 (D-2270 ASTM Test Method)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enhanced with a more advanced formulation, the new OMEGA 699 is designed to satisfy the requirements of all major vehicles manufacturers. It is a blend of premium quality synthetic base oils and a specifically balanced additive package. The new OMEGA 699 offers high oxidation stability, excellent foam resistance, improved corrosion and wear protection, and outstanding heat resistance. To provide smooth lock-up of clutches without chatter, the complex fluid is also compounded with a unique friction-modifying additive. The new synthetic OMEGA 699 is a truly multipurpose fluid that meets and exceeds most original equipment manufacturers’ specifications for automatic transmission fluid.

Thermal Stability:
OMEGA 699 has a built-in heat resistance up to 176°C. This provides the essential safety margin that prevents equipment malfunction and also promotes long-term safety.

Power Transmission:
OMEGA 699 not only performs as the transmitting hydraulic medium, but also keeps equipment cool and lubricated. This ability to absorb heat and convert it to free energy is a unique characteristic and benefit of OMEGA 699. This energy conversion takes place only
above 176°C. During the dissipation of heat energy, the molecular structure remains constant and unchanged. The pressure transference is then carried through with minimal energy consumption.

Prevents Sludge Formation:
OMEGA 699 is a synthetic high-purity fluid. It does not contain the heavy waxes of Naphthenics or Asphaltics and therefore will not form heavy sludges and carbon solids. This ensures that the system, the clutch plates and the seals remain clean and functional at all
times. Problems such as sludge drag, gum scouring and varnish deviation are all eliminated.

Increased Usage:
Whereas the ordinary fluid currently used for power transmission needs to be changed on a regular basis, OMEGA 699 can be used up to 120,000 km (One Hundred & Twenty Thousand Kilometers) without renewal.

Oxidation Resistace:
OMEGA 699 is completely oxidation-resistant. It prevents corrosion, rust and the formation of surface scale.

Climatically Stable:
OMEGA 699 is as efficient in winter as it is in summer. Its high viscosity index provides the temperature stability that is essential for superior automatic transmission operation.
Use
Recommended Applications: OMEGA 699 is suitable for use where the following performance specifications are required: ✓ Allison C3, C4 TES 228 & TES 295 ✓ Aisin Warner A-1, 3309 ✓ Audi ZF, 5HP19FL, 5HP24A, LT7114 & Audi/VW G-052-162-A1, G-052-162-A2, G-055-005-A2 ✓ BMW ZF, 5HP18FL, 5HP24, 5HP30, LT 71141 ✓ Caterpillar Cat TO-2 ✓ Chrysler & American Motors ATF +3 / ATF +4 ✓ Daewoo LT71141 ✓ Fiat - all vehicles ✓ Ford M, MV, FNR5 (for Mazda), M2C138-CJ, M2C166H, MC2C924-A ✓ GM DII / II-E / III / IIIG / IIIH, GM 9986195 ✓ Hyundai / Kia SP-II, SP-III, SP-IV ✓ Honda ATF – Z1, DW-1 (except in CVTs) ✓ Isuzu - all vehicles ✓ Jatco 3100PL085 ✓ JASO 1A (M315-2006) ✓ Jaguar M1375.4, ATF 3403 M115 / Jeep (ATF + 3, ATF + 4) & JWS 3309 ✓ Land Rover LRN402G ✓ Mazda ATF M-III, M-V ✓ Mini Cooper T-IV (except CVT) ✓ Mercedes ZF 4HP20, MB 236.1; 2; 3(PSF); 5(C-4); 6; 7; 8; 9; 10 ✓ MOPAR AS68RC ATF ✓ Nissan / Infiniti Matic D / J / K ✓ Peugeot ZF 4HP20 / Porsche ZF 5HP19FL, ATF 3403-M115, T-IV ✓ Opel - all vehicles ✓ Renault - all vehicles ✓ Saab 3309 ✓ Subaru ATF, ATF-HP ✓ Suzuki ATF 3317 ✓ Toyota / Lexus / Scion Type T, T-II, T-III, T-IV (GM US PN 88900925), (GM Canada PN 22689186) ✓ Voith H55.6335.XX(G607),Turbo, ZF, Comat ✓ Volvo 97340, 1161521, 1161540, T-IV, STD 1273.41 ✓ VW / Audi Part # G052 025(09M), G 052 990(09A), G 052025 A2 ✓ ZF TE-ML 09/11, ZF TE-ML 03D,04D,09,14, ZF TE-ML 16L,17C Note: Not recommended for vehicles where CVT fluids or Type F ATF are specified.

Ulasan Produk

Tidak ada ulasan