Omega Shear Sensation Plus All-Purpose Grease (Gemuk)

Sebelum PPN:
Rp1.899.900 - Rp33.999.900
Spesifikasi
NLGI Grade#2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omega 85 “Shear Sensation Plus” (SSP) multi-purpose grease is the latest development in Omega’s continuous and unique research to develop a grease for all automotive and industrial applications. “Shear Sensation Plus” (SPP) is a highly developed formulation that is highly stable against the same shear forces that conventional greases cannot protect against!
 
Unmatched Shear Strength
By conducting laboratory and field tests, Omega engineers have given the Omega 85 “Shear Sensation Plus” a new level of shear stability, while maintaining the Omega 85’s versatile functionality.
 
High Temperature Stability
Omega 85 “Shear Sensation Plus” (SSP) has a dropping point above 500°F (260°C) combined with effective Extreme Pressure (EP) performance and heat-resistant raw oil. Omega 85 SSP remains the best suited for long-term lubrication work at elevated temperatures.
Because Omega 85 uses high-quality raw oil, and is equipped with good penetration capabilities, Omega 85 SSP still has excellent low-temperature lubrication.
 
Equivalence
Omega 85 SSP remains highly compatible with bearing seal materials such as Hytrel, Viton, and neoprene. It is also highly compatible with various soap-thickened greases (such as lithium) and will not react with residual greases.
 
Absolutely Multipurpose
In fact, for Omega 85 SSP there are no application limits, because it can be used with superior lubrication results, in various automotive, industrial and anti-friction bearings, in hot or cold environments, with light, medium or heavy loads, even during very long operating periods.
 
Special Thickeners and Additives Package
Omega 85 SSP's special and advanced raw materials produce water resistance and a special feature called "moisture lock" which provides powerful protection against rust. Therefore, this grease can "accept" wet working environments. In continuous development testing, Omega 85 SSP remains superior after undergoing ASTM-D-3336 "long life" bearing testing at 300°F for 3,000 hours (1,000 hours is considered to have excellent performance)!!!
Omega 85 “Shear Sensation Plus” continues to stand out as an exceptional all-round grease, which truly covers the entire horizon of lubrication applications in the automotive and industrial fields, and is compatible with a wide variety of applications, environments and application conditions.
Omega 85 SSP also continues to deliver exceptional performance and represents the highest level of lubrication excellence ever developed for commercial applications.

Ulasan Produk

Tidak ada ulasan